Shop All Electrical Raceways
Leviton
ELECTRICAL WIRE OR CABLE RACEWAY KIT MNTG LADDER+UNI 2IN
Mfr # S1LRU
Zoro # G4094728
$52.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Length 6.00 in
- Width 8 in
- Height 2.25 in
- Application Cable Management Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # S1LRU
- Zoro # G4094728
- UPC # 78477267394
- Country of Origin Australia
- Category Electrical Raceways
Dimensions
Length | 6.00 in |
Width | 8 in |
Height | 2.25 in |
Details
Color | Yellow |
Application | Cable Management Applications |
Standard | NEBS (GR-63-CORE);UL Listed (2024A) |
Type | Ladder Rack/Unistrut Mounting Kit |
Description
2x2 Ladder Rack (or Unistrut) Mounting Kit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TY-RAP 8.75" L Heavy Duty Cable Tie BK PK 500 (TY272MX)
- ILSCO KUP-L-Tap Insulation Piercing Copper Con (IPC-500-250-EC)
- HUBBELL PREMISE WIRING Rack, Freestanding, Aluminum, 7in H, 19 in W (HPW84RR19)
- EATON Switch, Maint, On/None/On, Screw (8004K28N1V2)
- LEVITON ELECTRICAL WIRE OR CABLE RACEWAY ELBW VRT 2X2 90UP W/CVR (S2VEL-9UC)
- LEGRAND Bushing, Ivory, Steel, 500 Series, Bushings (502)
- KABLE KONTROL 2" Tall Floor Tray Support Stand (NL8595060)
- CORDMATE Cord&Cable Organizer Kit (C110)
- WIEGMANN N1 Scr Cvr Wireway, 2.5x2.5x60, Cs, Galv (S2260G)
- LEGRAND Flat Elbow, 90 deg., Ivory, Steel, Elbows (V2411M)
- PANDUIT Surface Raceway, LD5 Low Volt. Single Channel, International Gray, 1 FT (6-Pack) (LD5IG6-A)
- Leviton Raceways