Shop All Electrical Raceways
Leviton
ELECTRICAL WIRE OR CABLE RACEWAY JOINER W/SLOTS 4X8
Mfr # S8JNR-SLT
Zoro # G4095918
product price: $27.79
/ea
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Noryl Plastic
- Length 12.00 in
- Width 18 in
- Height 8.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # S8JNR-SLT
- Zoro # G4095918
- UPC # 78477265093
- Country of Origin Australia
- Category Electrical Raceways
Dimensions
Length | 12.00 in |
Width | 18 in |
Height | 8.25 in |
Size | 4"x8" |
Dimensions | 3.58 in L x 4.17 in W |
Details
Color | Yellow |
Material | Noryl Plastic |
Application | For use to provide a means to connect all Fiber Raceway components to each other and/or ducting |
Component | Joiners |
Type | Joiner |
Standard | NEBS (GR-63-CORE);UL Listed (2024A) |
Suitable For Use With | 4 x 8 in Fiber Raceway System |
Description
4x8 Joiner (requires end slots)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Push Button operator, 22 mm, Green (M22M-DH-G)
- SCHNEIDER ELECTRIC Relay 1Co 10A, 250VAC, 24VDC, Coil Led+Ltb, 24V DC Coil Volts, 1 C/O (RXG12BD)
- AC WORKS 8FT 20A 3-Prong L5-20P Plug to 15/20A 5-15/20R T-Blade Lighted Connector (L520520-096)
- GE 277VAC Electrically Held Lighting Contactor 6P 30A (CR463L60ANA)
- LEVITON ELECTRICAL WIRE OR CABLE RACEWAY ELBW VRT 2X2 90UP W/CVR (S2VEL-9UC)
- QUEST TECHNOLOGY INTERNATIONAL Raceway On-A-Roll - 1/4'', White, 50 Ft (FWF-25511)
- NVENT HOFFMAN Feed-Through Wireway, 10 ft., 4inWx4inH (F44W120)
- D-LINE Raceway, Half Round, Micro, White (US/R2D1608W/GR)
- HUBBELL WIRING DEVICE-KELLEMS HBL2000 Series Metal Raceway (HBL2011BRIV)
- PANDUIT Base Wiring Duct, Type FS, Solid Wall, Light Gray, 6" x 6" x 1' (6-Pack), No Mounting Holes (FS6X4LG6NM)
- PANDUIT Base Wiring Duct, Type FS, Solid Wall, Light Gray, 1.5" x 2" x 1' (6-Pack) (FS1.5X2LG6)
- Leviton Raceways