Shop All Electrical Raceways
Leviton
ELECTRICAL WIRE OR CABLE RACEWAY JOINER SLOTLESS 4X8
Mfr # S8JNR-SLS
Zoro # G4094737
product price: $46.59
/ea
$46.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Noryl Plastic
- Length 12.00 in
- Width 18 in
- Height 8.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # S8JNR-SLS
- Zoro # G4094737
- UPC # 78477265109
- Country of Origin Australia
- Category Electrical Raceways
Dimensions
Length | 12.00 in |
Width | 18 in |
Height | 8.25 in |
Size | 4"x8" |
Details
Color | Yellow |
Material | Noryl Plastic |
Application | Cable Management Applications |
Component | Joiners |
Standard | NEBS (GR-63-CORE);UL Listed (2024A) |
Suitable For Use With | 4 x 8 in Fiber Raceway System |
Type | Slotless |
Description
4x8 Slotless Joiner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Heavy Duty Limit Switch, Plunger, Roller, SPDT, 10A @ 600V AC, Actuator Location: Top (D4A1110N)
- ENM Hour Meter, Electrical, Flange Mounting (T51E52)
- SQUARE D Miniature Circuit Breaker, HOM Series 90A, 2 Pole, 120/240V AC (HOM290CP)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 22mm, 1NC (ZB4BW0G12)
- LEVITON ELECTRICAL WIRE OR CABLE RACEWAY ELBW VRT 2X2 90UP W/CVR (S2VEL-9UC)
- LEGRAND Raceway, Series Eclipse PN05, 8 ft., Ivory (PN05L08V)
- LEGRAND Raceway, Series 500, 10 ft., Ivory (V500)
- LEGRAND Bushing, Ivory, Steel, 700 Series, Bushings (702)
- LEGRAND Flat Elbow, 300 Series, Elbows (311)
- LEGRAND Flat Elbow, 90 deg., Ivory, Steel, Elbows (V3011E)
- HUBBELL WIRING DEVICE-KELLEMS Metal Raceway, HBL6750 Series, Device Cover Plate, 3-Gang, 1) Duplex and 2) Decorator, Ivory (HBL6747BRRIV)
- Leviton Raceways