Shop All Electrical Raceways
Leviton
ELECTRICAL WIRE OR CABLE RACEWAY JOINER SLOTLESS 4X12
Mfr # SWJNR-SLS
Zoro # G4095044
product price: $59.39
/ea
$59.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Plastic
- Length 12.00 in
- Width 18 in
- Height 8.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # SWJNR-SLS
- Zoro # G4095044
- UPC # 78477265154
- Country of Origin Unknown
- Category Electrical Raceways
Dimensions
Length | 12.00 in |
Width | 18 in |
Height | 8.25 in |
Size | 4"x12" |
Details
Color | Yellow |
Material | Plastic |
Application | Cable Management Applications |
Component | Joiners |
Type | Slotless Joiner |
Standard | NEBS (GR-63-CORE);UL Listed (2024A) |
Description
4x12 Slotless Joiner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Watertight Locking Plug (26W76)
- GARDNER BENDER 12-10 Ga. Insulated Wire Female Disconnect Yellow 100 pk (10-145F)
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 24 in W, 6.62 in D, NEMA 1, Hinged (A24N24ALP)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Rod Closing, 1020 lb. (02203015)
- LEVITON ELECTRICAL WIRE OR CABLE RACEWAY ELBW VRT 2X2 90UP W/CVR (S2VEL-9UC)
- THE MAGNET SOURCE SMALL MAGNETIC CLIPS DS (08018)
- SQUARE D Wireway 4x4 Enclosure (RDB41)
- WIREMOLD Legrand Plastic Raceway Accessory Set For NM 7 pk, 7PK (NM910)
- LEGRAND External Elbow, Ivory, Steel, Elbows (V2418M)
- WIEGMANN Straight Wireway, NEMA 1, Length 6 Ft, Gray (HS666)
- WIREMOLD STL RACEWAY 700 WHITE (700WH)
- Leviton Electrical Raceways