Shop All Electrical Raceways
Leviton
ELECTRICAL WIRE OR CABLE RACEWAY ELBW VRT 4X8 90UP/DN
Mfr # S8VEL-9UD
Zoro # G4094527
product price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Plastic
- Length 12.00 in
- Width 18 in
- Height 8.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # S8VEL-9UD
- Zoro # G4094527
- UPC # 78477265451
- Country of Origin Unknown
- Category Electrical Raceways
Dimensions
Length | 12.00 in |
Width | 18 in |
Height | 8.25 in |
Details
Color | Yellow |
Material | Plastic |
Application | Cable Management Applications |
Type | Vertical Elbow 90 Deg Up and Down Enclosed |
Standard | UL Listed (94 V-0);NEBS (GR-63-CORE);UL Listed (2024A) |
Description
4x8 Vertical Elbow 90deg (enclosed)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 30A Watertight Locking Connector 4P 5W 120/208VAC L21-30R (HBL29W81BK)
- FLEX-STRUT Tee Plate, 90 deg. (FS-5120 E/G)
- POLARIS Wire Connector, Insulated, 14 AWG, 4 AWG (IPLD4-6B)
- GE Thermal Unit, 1.67 to 1.79A (CR123C196A)
- LEVITON ELECTRICAL WIRE OR CABLE RACEWAY ELBW VRT 2X2 90UP W/CVR (S2VEL-9UC)
- PANDUIT Ld10 Low Voltage 1-Piece Single Channel, 1 FT (8 PACK) (LD10WH8-A)
- NVENT HOFFMAN Lay-In, Flat-Cover Wireway, 8inWx8inH (F88T148GVP)
- WIRE TRAK Hinged Wall Cord Cover Cable Raceway - 2.5" W x .875" H - 5' Length - 20 pc Case - Paintable PVC - White (WC9375-20)
- PANDUIT Surface Raceway, LDPH10 Pwr Rated, 2-pc Latch, 1 FT (8 PACK), White (LDPH10WH8-A)
- LEGRAND Tee, Ivory, Tees (PN05F15V)
- NVENT HOFFMAN Lay-In Wireway, 4 ft., 4inWx4inH, Steel (F44G48)
- Leviton Electrical Raceways