Shop All Electrical Raceways
Leviton
ELECTRICAL WIRE OR CABLE RACEWAY ELBW VRT 4X8 45UP W/CVR
Mfr # S8VEL-4UC
Zoro # G4096313
product price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Plastic
- Length 22.1000 in
- Height 11.0000 in
- Application Network
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # S8VEL-4UC
- Zoro # G4096313
- UPC # 78477265376
- Country of Origin Unknown
- Category Electrical Raceways
Dimensions
Length | 22.1000 in |
Height | 11.0000 in |
Details
Color | Yellow |
Material | Plastic |
Application | Network |
Type | Raceway |
Standard | UL 2024A |
Jacket Color | Yellow |
Description
4x8 Vertical Elbow 45deg Up w/Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center, QO, 42 Spaces, 400A, 240V, Main Lug, 1 Phase (QONQ42LS400)
- EATON Illum Push Button Operator, 22mm, Green (M22M-DL-G)
- ILSCO Copper Neutral Bar Connector, Conductor (D167-10-EC)
- RACO Knockout Plug, Round, Steel, 3/4 in Conduit Size, 0.31 in D, Corrosion Resistant, Silver (1043)
- LEVITON ELECTRICAL WIRE OR CABLE RACEWAY ELBW VRT 2X2 90UP W/CVR (S2VEL-9UC)
- W BOX RWAY CONN 1-1/4in JNT CVR, 4PK (0E-125JCW4)
- NVENT HOFFMAN Lay-In, Flat-Cover Wireway, 6inWx6inH (F66T124GVP)
- SQUARE D Wireway, Square-Duct, raintight trough, 6 inch by 6 inch, 2 feet long, NEMA 3R (RDB62)
- PANDUIT Raceway, Series T45, PVC, Off White (T45BIW8)
- PANDUIT Raceway, Series T70, 8 ft., Off White (T70BIW8)
- NVENT HOFFMAN Lay-In Wireway, 6 ft., 6inWx6inH (F66T172GV)
- Leviton Raceways