Shop All Electrical Raceways
Leviton
ELECTRICAL WIRE OR CABLE RACEWAY ELBW VRT 4X8 45UP RF
Mfr # S8VEL-4UR
Zoro # G4094886
product price: $291.99
/ea
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Material Noryl® Plastic
- Length 22.1000 in
- Width 8 in
- Height 11.0000 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # S8VEL-4UR
- Zoro # G4094886
- UPC # 78477265383
- Country of Origin Unknown
- Category Electrical Raceways
Dimensions
Length | 22.1000 in |
Width | 8 in |
Height | 11.0000 in |
Side Rail Height | 6.61 in |
Details
Color | Yellow |
Material | Noryl® Plastic |
Application | Network |
Rung Spacing | 1.65 in |
Bend Angle | 45 |
Type | Vertical |
Standard | UL 2024A |
Jacket Color | Yellow |
Description
4x8 Vertical Elbow Retrofit 45deg Up w/o Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC 1625A Class 10 Olr W/ Everlink Terminal (LR3D325)
- NVENT HOFFMAN COMPACT Series 4 Cable Wall Joint, fits 80x80mm, Lt Gray, Steel (CCS8WJCRLG)
- APPLETON ELECTRIC Reducing Bushing, Haz, Alum, 3 to 2In (RB300-200A)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 16 in W, 6 in D, NEMA 1, Hinged (AHE16X16X6)
- LEVITON ELECTRICAL WIRE OR CABLE RACEWAY ELBW VRT 2X2 90UP W/CVR (S2VEL-9UC)
- LEGRAND Base Seam Clip, White, PVC, Clips (40N2F05WH)
- PANDUIT Raceway, Panduct Type FS, 6 ft., Light Gray (FS3X2LG6NM)
- SQUARE D Wireway, Square-Duct Wireways, 6in x 6in, 3ft length, NEMA 1 (RDB63)
- WIEGMANN Straight Wireway, NEMA 1, Length 6 Ft, Gray (HS446NK)
- NVENT HOFFMAN Lay-In, Flat-Cover Wireway, 8inWx8inH (F88T148GVP)
- QUEST TECHNOLOGY INTERNATIONAL Wirehider Raceway - 1'', White, 4Ft, Retail Single X 24 (FWH-12411)
- Leviton Electrical Raceways