Shop All Electrical Raceways
Leviton
ELECTRICAL WIRE OR CABLE RACEWAY ELBW VRT 4X8 45DN
Mfr # S8VEL-45D
Zoro # G4094633
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Material Noryl® Plastic
- Length 22.1000 in
- Width 8 in
- Height 11.0000 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # S8VEL-45D
- Zoro # G4094633
- UPC # 78477265345
- Country of Origin Unknown
- Category Electrical Raceways
Dimensions
Length | 22.1000 in |
Width | 8 in |
Height | 11.0000 in |
Side Rail Height | 6.61 in |
Details
Color | Yellow |
Material | Noryl® Plastic |
Application | Network |
Type | Vertical |
Jacket Color | Yellow |
Rung Spacing | 1.65 in |
Bend Angle | 45 |
Standard | UL 2024A |
Description
4x8 Vertical Elbow 45deg Down w/o Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON DC Power Supply, 100/240V AC, 24V DC, 120W, 5A, DIN Rail (S8VK-G12024)
- BURNDY One Hole Lug Compression Connector, 2 AWG (YA1CLB)
- RACO Grounding Connector, 2 In., Nylon, Straight (3518-3)
- SQUARE D Load Center, HOM, 100 to 125A (HOM4RK2LA)
- LEVITON ELECTRICAL WIRE OR CABLE RACEWAY ELBW VRT 2X2 90UP W/CVR (S2VEL-9UC)
- NVENT HOFFMAN Feed-Through Wireway, 3 ft., 6inWx6inH (F66W36)
- WIEGMANN Straight Wireway, NEMA 1, Length 3 Ft, Gray (HS663)
- LEGRAND Divider, Gray, Steel, Dividers (G4000D)
- LEGRAND Bushing, Ivory, Steel, 700 Series, Bushings (702)
- WIEGMANN Straight Wireway, NEMA 1, Length 2 Ft, Gray (HS662)
- BLACK BOX Rackmount Cable Raceway 2U Double Sided - Horizontal (RMT107A)
- Leviton Electrical Raceways