Shop All Electrical Raceways
Leviton
ELECTRICAL WIRE OR CABLE RACEWAY ELBW VRT 4X8 45DN RF
Mfr # S8VEL-4DR
Zoro # G4095857
product price: $291.99
/ea
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Plastic
- Length 22.1000 in
- Height 11.0000 in
- Application Network
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # S8VEL-4DR
- Zoro # G4095857
- UPC # 78477265369
- Country of Origin Unknown
- Category Electrical Raceways
Dimensions
Length | 22.1000 in |
Height | 11.0000 in |
Details
Color | Yellow |
Material | Plastic |
Application | Network |
Standard | UL 2024A |
Jacket Color | Yellow |
Type | Raceway |
Description
4x8 Vertical Elbow Retrofit 45deg Downw/o Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Black (GFR83BLK)
- MONOPRICE Speaker Wire 18AWG Oxygen Free, 300 ft. (2790)
- MARATHON 10 Hp Permanent Magnet (Pmac) Motor, 3 Phase, 1800 Rpm, NM2419 (NM2419)
- GROTE Rock/Switch, SPST, On/Off, 20A, 12V (82-0309)
- LEVITON ELECTRICAL WIRE OR CABLE RACEWAY ELBW VRT 2X2 90UP W/CVR (S2VEL-9UC)
- LEGRAND Raceway, Series V700, 10 ft., Ivory (V700)
- WIEGMANN Straight Wireway, NEMA 1, Length 1 Ft, Gray (HS441)
- PANDUIT Base Wiring Duct, Type FS, Solid Wall, Light Gray, 1.5" x 2" x 1' (6-Pack) (FS1.5X2LG6)
- SQUARE D Wireway, 4x4 In, Steel (LDB45KO)
- LEGRAND Flat Elbow, 90 deg., Gray, Steel, Elbows (2611)
- EASYLIFE TECH 16 ft Wall Corner Raceway Roll (71503A-EL)
- Leviton Electrical Raceways