Shop All Electrical Raceways
Leviton
ELECTRICAL WIRE OR CABLE RACEWAY ELBW VRT 4X8 30UP W/CVR
Mfr # S8VEL-3UC
Zoro # G4094545
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Plastic
- Length 22.1000 in
- Height 11.0000 in
- Application Network
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # S8VEL-3UC
- Zoro # G4094545
- UPC # 78477265321
- Country of Origin Unknown
- Category Electrical Raceways
Dimensions
Length | 22.1000 in |
Height | 11.0000 in |
Details
Color | Yellow |
Material | Plastic |
Application | Network |
Jacket Color | Yellow |
Type | Raceway |
Standard | UL 2024A |
Description
4x8 Vertical Elbow 30deg Up w/Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS 1.5FT NEMA 14-30P 30A 4-Prong Dryer Plug to L14-30R 4-Prong 30A Generator Locking Female (S1430L1430-018)
- BURNDY Mechanical Conn, Trminl, 4 to 8 AWG, 1 Cond (QA4CB)
- COXREELS Circuit Breaker 12V 50A Manual (20878)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V DC, 72 A, Reversing: No (XTCE072D00TD)
- LEVITON ELECTRICAL WIRE OR CABLE RACEWAY ELBW VRT 2X2 90UP W/CVR (S2VEL-9UC)
- W BOX RACEWAY DUCT 3/4in, 4PK (0E-75DW2)
- HUBBELL WIRING DEVICE-KELLEMS Raceway, Series HBL750, 10 ft., Ivory (HBL75010IV)
- LEGRAND External Elbow, Ivory, Steel, Elbows (V2418M)
- LEGRAND Flat Elbow, 90 deg., Ivory, Steel, Elbows (V3011E)
- NVENT HOFFMAN Hinged Cover Wiring Trough, 8inWx8inH (F88T24HC)
- NVENT HOFFMAN Lay-In Wireway, 10 ft., 6inWx6inH, Steel (F66L120)
- Leviton Electrical Raceways