Shop All Electrical Raceways
Leviton
ELECTRICAL WIRE OR CABLE RACEWAY ELBW VRT 4X8 30UP
Mfr # S8VEL-30U
Zoro # G4095175
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Material Noryl® Plastic
- Length 22.1000 in
- Width 8 in
- Height 11.0000 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # S8VEL-30U
- Zoro # G4095175
- UPC # 78477265314
- Country of Origin Unknown
- Category Electrical Raceways
Dimensions
Length | 22.1000 in |
Width | 8 in |
Height | 11.0000 in |
Side Rail Height | 6.61 in |
Details
Color | Yellow |
Material | Noryl® Plastic |
Application | Network |
Type | Vertical |
Bend Angle | 30 |
Standard | UL 2024A |
Jacket Color | Yellow |
Rung Spacing | 1.65 in |
Description
4x8 Vertical Elbow 30deg Up w/o Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Duplex/Blank Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Ivory (P138I)
- ZORO SELECT Cable Clamp, Nylon, 1/8 In, PK10 (22CC50D0125)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO, Black (9001KR1BH5)
- EATON CUTLER-HAMMER Meter Main, MBE, 2 Spaces, 125A, 120/240V AC, Main Lug, 1 Phase (MBE24L125BTS)
- LEVITON ELECTRICAL WIRE OR CABLE RACEWAY ELBW VRT 2X2 90UP W/CVR (S2VEL-9UC)
- KABLE KONTROL Hinged Wall Cord Cover Cable Raceway - 0.75" W x 0.5" H - 5' Length - Paintable PVC - White (WC337)
- SQUARE D Wireway, Square-Duct, 12 inch by 12 inch, 4 feet long, hinged cover, N1 paint, NEMA 1 (LDB124)
- NVENT HOFFMAN Lay-In Wireway, 2 ft., 10inWx10inH, Steel (F1010G24)
- PANDUIT Surface Raceway, LD10 Low Volt. Single Channel, Electric Ivory, 1 FT (6-Pack) (LD10EI6-A)
- WIREMOLD WHT MTL HiCap Raceway (BWH1)
- LEGRAND Flat Elbow, 90 deg., Ivory, Steel, Elbows (V511)
- Leviton Electrical Raceways