Shop All Electrical Raceways
Leviton
ELECTRICAL WIRE OR CABLE RACEWAY ELBW VRT 4X8 30DN W/CVR
Mfr # S8VEL-3DC
Zoro # G4095342
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Plastic
- Length 22.1000 in
- Height 11.0000 in
- Application Network
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # S8VEL-3DC
- Zoro # G4095342
- UPC # 78477266687
- Country of Origin Unknown
- Category Electrical Raceways
Dimensions
Length | 22.1000 in |
Height | 11.0000 in |
Details
Color | Yellow |
Material | Plastic |
Application | Network |
Type | Raceway |
Jacket Color | Yellow |
Standard | UL 2024A |
Description
4x8 Vertical Elbow 30deg Downw/Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center, 24 Spaces, 125 A Amps, 120/240V AC, QO Circuit Breaker Type, Indoor (QO124L125PG)
- HUBBELL WIRING DEVICE-KELLEMS Liquid-Tight Conduit, 1/2In x 100ft, Black (B2050)
- RACO Electrical Box, 15.5 cu in, Ceiling/Wall Box, 1 Gang, Steel, Octagon (126)
- HUBBELL 30A Angle Twist-Lock Receptacle 2P 3W 250VAC L6-30R GY (HBL2620AR)
- LEVITON ELECTRICAL WIRE OR CABLE RACEWAY ELBW VRT 2X2 90UP W/CVR (S2VEL-9UC)
- LEGRAND Internal Elbow, Ivory, Steel, Elbows (V4017)
- PANDUIT Surface Raceway, LD5 Low Volt. Single Channel, Black, 1 FT (6-Pack) (LD5BL6-A)
- NVENT HOFFMAN Lay-In Wireway, 5 ft., 8inWx8inH, Steel (F88L60)
- KABLE KONTROL Grounding Bolts For Cable Tray (KK-GRB)
- PANDUIT Cuttingtool, Ld (SRT)
- BLACK BOX Rackmount Cable Raceway 1U Single Sided - Horizontal (RMT100A-R4)
- Leviton Electrical Raceways