Shop All Electrical Raceways
Leviton
ELECTRICAL WIRE OR CABLE RACEWAY ELBW VRT 4X8 30DN
Mfr # S8VEL-30D
Zoro # G4094658
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Plastic
- Length 22.1000 in
- Height 11.0000 in
- Application Network
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # S8VEL-30D
- Zoro # G4094658
- UPC # 78477265291
- Country of Origin Australia
- Category Electrical Raceways
Dimensions
Length | 22.1000 in |
Height | 11.0000 in |
Details
Color | Yellow |
Material | Plastic |
Application | Network |
Standard | UL 2024A |
Jacket Color | Yellow |
Type | Raceway |
Description
4x8 Vertical Elbow 30deg Downw/o Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TR INDUSTRIAL 12 in Multi-Purpose UV Cable Ties in Black, 100-pk (TR88303)
- SDC Pushbuttons (413MNU)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 480V AC, 3 Poles, 1NO (14BUB32BH)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 10 in W, 5 in D, NEMA 12, 13, Non Hinged Clamp (B121005CH)
- LEVITON ELECTRICAL WIRE OR CABLE RACEWAY ELBW VRT 2X2 90UP W/CVR (S2VEL-9UC)
- QUEST TECHNOLOGY INTERNATIONAL Raceway On-A-Roll - 3/8'', Beige, 50 Ft (FWF-14521)
- LEGRAND Internal Elbow, White, Elbows (40N2F17WH)
- WIEGMANN Straight Wireway, NEMA, Length 10 Ft, Gray (HS4410NK)
- W BOX RWAY CONN 1-3/4in INS COR, 4PK (0E-175ICW4)
- LEGRAND Wire Clip, White, Steel, Clips (G3000WC)
- SQUARE D Wireway4x410'Straight (LJB410)
- Leviton Electrical Raceways