Shop All Electrical Raceways
Leviton
ELECTRICAL WIRE OR CABLE RACEWAY ELBW VRT 4X8 30DN RF
Mfr # S8VEL-3DR
Zoro # G4095272
product price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Material Noryl® Plastic
- Length 22.1000 in
- Width 8 in
- Height 11.0000 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # S8VEL-3DR
- Zoro # G4095272
- UPC # 78477265307
- Country of Origin Unknown
- Category Electrical Raceways
Dimensions
Length | 22.1000 in |
Width | 8 in |
Height | 11.0000 in |
Side Rail Height | 6.61 in |
Details
Color | Yellow |
Material | Noryl® Plastic |
Application | Network |
Rung Spacing | 1.65 in |
Standard | UL 2024A |
Jacket Color | Yellow |
Bend Angle | 30 |
Type | Vertical |
Description
4x8 Vertical Elbow Retrofit 30deg Down w/o Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Commercial Grade 1-Gang Thermoplastic Outlet Wall Plate, White (022-80703-W)
- SQUARE D Replacement Contact Kit, NEMA 00 (9998SJ1)
- EATON Padlock Attachment, F/30mm Push Buttons (10250TA63)
- MIDWEST FASTENER 16 WG to 14 WG x 1/4" x 1-3/32" Insulated Spade Terminals 15PK (69988)
- LEVITON ELECTRICAL WIRE OR CABLE RACEWAY ELBW VRT 2X2 90UP W/CVR (S2VEL-9UC)
- LEGRAND Raceway, Series 2300, 5 ft., Ivory (2300BAC)
- LEGRAND Raceway, Series 800, 5 ft., Ivory (800BAC)
- D-LINE Hinge and Click Lock, Adhesive, PVC (US/5FT22QSWKIT001)
- CORDMATE Cord Channel Kit8Pc Ivry (C100)
- PANDUIT Surface Raceway, 2-PC Latch, LDPH5 Power Rated, White, 1 ft (6 PACK) (LDPH5WH6-A)
- LEGRAND Raceway, Series 300, 5 ft., Ivory (300)
- Leviton Raceways