Shop All Electrical Raceways
Leviton
ELECTRICAL WIRE OR CABLE RACEWAY ELBW VRT 4X4 90UP/DN
Mfr # S4VEL-9UD
Zoro # G4095035
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Plastic
- Length 9.00 in
- Width 12 in
- Height 4.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # S4VEL-9UD
- Zoro # G4095035
- UPC # 78477266229
- Country of Origin Unknown
- Category Electrical Raceways
Dimensions
Length | 9.00 in |
Width | 12 in |
Height | 4.25 in |
Details
Color | Yellow |
Material | Plastic |
Application | Cable Management |
Standard | UL Listed (94 V-0);NEBS (GR-63-CORE);UL Listed (2024A) |
Type | Vertical Elbow 90 Deg Up and Down Enclosed |
Description
4x4 Vertical Elbow 90deg (enclosed)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BEST CONNECTION I.D. Black Split Loom Flex-Guard Tubing 10 Ft, 3/8" (JTT4305F)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 208V AC, 3 Poles, 1NO (14CUC32AD)
- DAYTON Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 500VA, 50/60 Hz (16V986)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1-1/2" Inside Diameter - 100' Long - Gray (HS369-S100-GRAY)
- LEVITON ELECTRICAL WIRE OR CABLE RACEWAY ELBW VRT 2X2 90UP W/CVR (S2VEL-9UC)
- LEGRAND Flat Elbow, 90 deg., Gray, Steel, Elbows (2611)
- LEGRAND Fiber-Ready Divided Entrance End, Ivory (V2410DFO)
- LEGRAND Wire Clip, White, Steel, Clips (G4000WC)
- WIEGMANN Straight Wireway, NEMA 1, Length 1 Ft, Gray (HS441)
- WIEGMANN Straight Wireway, NEMA 1, Length 6 Ft, Gray (HS666)
- LEGRAND Flat Elbow, Ivory, Steel, Elbows (V4011)
- Leviton Raceways