Shop All Electrical Raceways
Leviton
ELECTRICAL WIRE OR CABLE RACEWAY ELBW VRT 4X4 90DN
Mfr # S4VEL-90D
Zoro # G4094694
product price: $65.95
/ea
$65.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Plastic
- Length 9.00 in
- Width 12 in
- Height 4.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # S4VEL-90D
- Zoro # G4094694
- UPC # 78477266168
- Country of Origin Australia
- Category Electrical Raceways
Dimensions
Length | 9.00 in |
Width | 12 in |
Height | 4.25 in |
Details
Color | Yellow |
Material | Plastic |
Application | Cable Management |
Standard | UL Listed (94 V-0);NEBS (GR-63-CORE);UL Listed (2024A) |
Type | Vertical Elbow 90 Deg Down |
Description
4x4 Vertical Elbow 90deg Down w/o Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARTECH.COM DisplayPort to VGA Video Adapter Converter, 1112118 (DP2VGA2)
- TAYMAC Weatherproof Box, Weatherproof box/cover Accessory, Non-Metallic (PRB57550WH)
- LEVITON Dimmer Switch Illumatech Color Change Kit No Led Black (IPKIT-LNE)
- ABB Liquid Tight Connector, 3/4 in., Cord, Gray (CC-NPT-34-G-2)
- LEVITON ELECTRICAL WIRE OR CABLE RACEWAY ELBW VRT 2X2 90UP W/CVR (S2VEL-9UC)
- NVENT HOFFMAN Lay-In, Flat-Cover Wireway, 6inWx6inH (F66T172GVP)
- W BOX RACEWAY CONN 3/4in END CAP, 4PK (0E-75ECW4)
- LEGRAND Raceway, Series 3000, 10 ft., Ivory (V3000B)
- WIEGMANN Straight Wireway, NEMA 1, Length 6 Ft, Gray (HS666)
- NVENT HOFFMAN Feed-Through Wireway, 1 ft., 4inWx4inH (F44W12)
- LEGRAND Flat Elbow, 90 deg., Ivory, Steel, Elbows (V711)
- Leviton Raceways