Shop All Electrical Raceways
Leviton
ELECTRICAL WIRE OR CABLE RACEWAY ELBW VRT 4X4 45UP
Mfr # S4VEL-45U
Zoro # G4095656
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Material Noryl® Plastic
- Length 22.1000 in
- Width 4 in
- Height 11.0000 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # S4VEL-45U
- Zoro # G4095656
- UPC # 78477266076
- Country of Origin Unknown
- Category Electrical Raceways
Dimensions
Length | 22.1000 in |
Width | 4 in |
Height | 11.0000 in |
Side Rail Height | 6.61 in |
Details
Color | Yellow |
Material | Noryl® Plastic |
Application | Network |
Type | Vertical |
Bend Angle | 45 |
Standard | UL 2024A |
Rung Spacing | 1.65 in |
Jacket Color | Yellow |
Description
4x4 Vertical Elbow 45deg Up w/o Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Heavy Wall Heat Shrink Tubing - 3/4" x 48" - 1-Pack - Black (326148)
- RACO Cord Connector, Black, 2-11/64" L, Nylon (4703-1)
- CHEMTRONICS Fiber Connector Cleaner, For Optic Cables (CCT-250)
- GENERAC Generac 5704 - Paint Kit - Gray for 2008 Model Line Up (5704)
- LEVITON ELECTRICAL WIRE OR CABLE RACEWAY ELBW VRT 2X2 90UP W/CVR (S2VEL-9UC)
- LEGRAND Raceway, Series 400, 5 ft., Ivory (400BAC)
- LEGRAND External Elbow, 90 deg., Ivory, PVC, Elbows (PN05F18V)
- LEGRAND Wire Clip, White, Steel, Clips (G4000WC)
- LEGRAND Flat Elbow, 90 deg., Gray, Steel, Elbows (G3011E)
- D-LINE Raceway, Half Round, Micro, White (US/R2D1608W/GR)
- SQUARE D Wireway, Square-Duct, 8 inch by 8 inch, 5 feet long, hinged cover, N1 paint, NEMA 1 (LDB85)
- Leviton Raceways