Shop All Electrical Raceways
Leviton
ELECTRICAL WIRE OR CABLE RACEWAY ELBW VRT 4X4 45UP RF
Mfr # S4VEL-4UR
Zoro # G4094676
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Material Noryl® Plastic
- Length 20.9000 in
- Width 4 in
- Height 11.0000 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # S4VEL-4UR
- Zoro # G4094676
- UPC # 78477266151
- Country of Origin Unknown
- Category Electrical Raceways
Dimensions
Length | 20.9000 in |
Width | 4 in |
Height | 11.0000 in |
Side Rail Height | 6.61 in |
Details
Color | Yellow |
Material | Noryl® Plastic |
Application | Network |
Standard | UL 2024A |
Type | Vertical |
Rung Spacing | 1.65 in |
Bend Angle | 45 |
Jacket Color | Yellow |
Description
4x4 Vertical Elbow Retrofit 45deg Up w/o Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Indicator Light, Red, 12VDC (24M163)
- GENERAC Automatic Standby Generator, Natural Gas/Propane, Single Phase, 10kW LP/9kW NG, Air Cooled (7172)
- ZORO SELECT 14 AWG 3 Conductor Portable Cord 300V 50 ft. BK (E3693)
- MURR ELEKTRONIK M12 female 90° with cable, PVC 4x0.34 gy UL/CSA 10m (7000-12341-2141000)
- LEVITON ELECTRICAL WIRE OR CABLE RACEWAY ELBW VRT 2X2 90UP W/CVR (S2VEL-9UC)
- LEGRAND Rigid Inside Coupling, Gray (G3001A)
- LEGRAND External Elbow, Ivory, Steel, Elbows (V4018)
- QUEST TECHNOLOGY INTERNATIONAL Wirehider Raceway - 1'', White, 4Ft, Retail Single X 24 (FWH-12411)
- WIEGMANN Straight Wireway, NEMA 1, Length 4 Ft, Gray (HS664)
- SQUARE D Wireway, 4x4 In, Steel (LDB44KO)
- LEGRAND Internal Elbow, Ivory, Steel, Elbows (V4017)
- Leviton Electrical Raceways