Shop All Electrical Raceways
Leviton
ELECTRICAL WIRE OR CABLE RACEWAY ELBW VRT 4X4 30UP RF
Mfr # S4VEL-3UR
Zoro # G4094712
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Material Noryl® Plastic
- Length 20.9000 in
- Width 4 in
- Height 11.0000 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # S4VEL-3UR
- Zoro # G4094712
- UPC # 78477266038
- Country of Origin Australia
- Category Electrical Raceways
Dimensions
Length | 20.9000 in |
Width | 4 in |
Height | 11.0000 in |
Side Rail Height | 6.61 in |
Details
Color | Yellow |
Material | Noryl® Plastic |
Application | Network |
Type | Vertical |
Bend Angle | 30 |
Standard | UL 2024A |
Jacket Color | Yellow |
Rung Spacing | 1.65 in |
Description
4x4 Vertical Elbow 30deg Retrofit Up w/o Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSIFIED Single Channel Isolated Switch (ISO-24-AFA)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 3A, 2 Pole, 240/415/440V AC, D Curve (M9F43203)
- FLEXIDUCT 8 ft. 16/3 2-Outlet Extension Cord w/Cover SPT-2 (6EF3 BEIGE)
- SQUARE D Miniature Circuit Breaker, HOM Series 40A, 1 Pole, 120/240V AC (HOM140)
- LEVITON ELECTRICAL WIRE OR CABLE RACEWAY ELBW VRT 2X2 90UP W/CVR (S2VEL-9UC)
- QUEST TECHNOLOGY INTERNATIONAL Raceway On-A-Roll - 1/4'', White, 50 Ft (FWF-25511)
- LEGRAND Base Seam Clip, White, PVC, Clips (40N2F05WH)
- LEGRAND Internal Elbow, Ivory, Steel, Elbows (V4017)
- NVENT HOFFMAN Feed-Through Wireway, 4 ft., 4inWx4inH (F44W48)
- WIRE TRAK WireTrak Cable Raceway On a Roll - 1.5" W x 0.75" H Channel - 50 Ft Length (WT1125-50)
- QUEST TECHNOLOGY INTERNATIONAL Raceway On-A-Roll - 1/2'', White, 50 Ft (FWF-05511)
- Leviton Electrical Raceways