Shop All Electrical Raceways
Leviton
ELECTRICAL WIRE OR CABLE RACEWAY ELBW VRT 4X12 90DN W/CV
Mfr # SWVEL-9DC
Zoro # G4095008
product price: $255.99
/ea
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Noryl Plastic
- Length 12.00 in
- Width 18 in
- Height 8.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # SWVEL-9DC
- Zoro # G4095008
- UPC # 78477266526
- Country of Origin Unknown
- Category Electrical Raceways
Dimensions
Length | 12.00 in |
Width | 18 in |
Height | 8.25 in |
Details
Color | Yellow |
Material | Noryl Plastic |
Application | Cable Management |
Standard | UL Listed (94 V-0);NEBS (GR-63-CORE);UL Listed (2024A) |
Type | Vertical Elbow 90 Deg Down with Cover |
Bend Angle | 90 |
Description
4x12 Verticle Elbow 90deg Down w/Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUMETER Hour Meter, Panel, Square, 10-80 VDC (732-0030)
- GE CURRENT Circuit Breaker, THQL Series 20A, 2 Pole, 120/240V AC (THQL2120)
- MILTON INDUSTRIES PLUG FEM 1/4" (MI728)
- SIEMENS Auxiliary Contact Block, 4NC (3RH29111FA04)
- LEVITON ELECTRICAL WIRE OR CABLE RACEWAY ELBW VRT 2X2 90UP W/CVR (S2VEL-9UC)
- PANDUIT Raceway, Series TG70, 8 ft., Off White (TG70IW8)
- SQUARE D Wireway, Square-Duct, 8 inch by 8 inch, 10 feet long, hinged cover, N1 paint, NEMA 1 (LDB810)
- WIEGMANN Straight Wireway, NEMA 1, Length 1 Ft, Gray (HS661)
- NVENT HOFFMAN Hinged Cover Wiring Trough, 6inWx6inH (F66T36HC)
- LEGRAND Coupling, Ivory, PVC, 300 Series, Couplings (306)
- LEGRAND Flat Elbow, 90 deg., Gray, Steel, Elbows (G3011E)
- Leviton Electrical Raceways