Shop All Electrical Raceways
Leviton
ELECTRICAL WIRE OR CABLE RACEWAY ELBW VRT 4X12 45UP
Mfr # SWVEL-45U
Zoro # G4094816
product price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Plastic
- Length 26.4000 in
- Height 12.2000 in
- Application Network
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # SWVEL-45U
- Zoro # G4094816
- UPC # 78477266496
- Country of Origin Unknown
- Category Electrical Raceways
Dimensions
Length | 26.4000 in |
Height | 12.2000 in |
Details
Color | Yellow |
Material | Plastic |
Application | Network |
Standard | UL 2024A |
Jacket Color | Yellow |
Type | Raceway |
Description
4x12 Verticle Elbow 45deg Up w/o Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL 22 AWG 4 Conductor Stranded Multi-Conductor Cable WT (E2104S.41.02)
- ZORO SELECT Flat Indicator Light, Red, 120VAC (24M104)
- EATON Molded Case Circuit Breaker, FD Series 100A, 3 Pole, 600V AC (FD3100)
- EATON IEC Mini Control Relay, 2NO/2NC, 24VDC, 10A (XTRM10A22TD)
- LEVITON ELECTRICAL WIRE OR CABLE RACEWAY ELBW VRT 2X2 90UP W/CVR (S2VEL-9UC)
- W BOX RWAY CONN 1-1/4in INS COR, 4PK (0E-125ICW4)
- SQUARE D Wireway, 4x4 In, Steel (LDB44KO)
- WIEGMANN N1 Scr Cvr Wireway, 2.5x2.5x60, Cs, Galv (S2260G)
- D-LINE Raceway, Half Round, TV Drop, 5 ft., White (US/5FT5025W/GR)
- KABLE KONTROL Strengthening Bar Coupler kit - (3) Flanged Washers - (3) Nuts - (3) Bolts (KK-SBR)
- LEGRAND Entrance End, Gray, Steel, Ends (G3010C)
- Leviton Electrical Raceways