Shop All Electrical Raceways
Leviton
ELECTRICAL WIRE OR CABLE RACEWAY ELBW VRT 4X12 45DN W/CV
Mfr # SWVEL-4DC
Zoro # G4096094
product price: $349.99
/ea
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Material Noryl® Plastic
- Length 26.4000 in
- Width 12 in
- Height 12.2000 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # SWVEL-4DC
- Zoro # G4096094
- UPC # 78477266359
- Country of Origin Unknown
- Category Electrical Raceways
Dimensions
Length | 26.4000 in |
Width | 12 in |
Height | 12.2000 in |
Side Rail Height | 6.61 in |
Details
Color | Yellow |
Material | Noryl® Plastic |
Application | Network |
Type | Vertical |
Rung Spacing | 1.65 in |
Standard | UL 2024A |
Jacket Color | Yellow |
Bend Angle | 45 |
Description
4x12 Verticle Elbow 45deg Down w/Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCHANAN Twist On Wire Connector, 18-10 AWG, PK500 (WT52-B)
- MELTRIC 63-38072 INLET (63-38072)
- KILLARK Conduit Outlet Body, LL, 1/2 In. (OLL-1)
- KILLARK Conduit Outlet Body, T, 1/2 In. (T17)
- LEVITON ELECTRICAL WIRE OR CABLE RACEWAY ELBW VRT 2X2 90UP W/CVR (S2VEL-9UC)
- LEGRAND Mounting Strap, Ivory, Steel, Straps (V504)
- W BOX RACEWAY DUCT 3/4in, 4PK (0E-75DW2)
- D-LINE Hinge and Click Lock, Adhesive, PVC (US/5FT3015KIT001)
- LEGRAND Internal Elbow, Ivory, Steel, Elbows (V4017)
- WIEGMANN Straight Wireway, NEMA, Length 10 Ft, Gray (HS4410NK)
- WIEGMANN Straight Wireway, NEMA 1, Length 2 Ft, Gray (HS662)
- Leviton Raceways