Shop All Electrical Raceways
Leviton
ELECTRICAL WIRE OR CABLE RACEWAY ELBW VRT 4X12 45DN
Mfr # SWVEL-45D
Zoro # G4095245
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Plastic
- Length 26.4000 in
- Height 12.2000 in
- Application Network
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # SWVEL-45D
- Zoro # G4095245
- UPC # 78477266342
- Country of Origin Unknown
- Category Electrical Raceways
Dimensions
Length | 26.4000 in |
Height | 12.2000 in |
Details
Color | Yellow |
Material | Plastic |
Application | Network |
Standard | UL 2024A |
Type | Raceway |
Jacket Color | Yellow |
Description
4x12 Verticle Elbow 45deg Downw/o Cover
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZIP-UP Zip-Up ZIP7.3TWB Twin Zipper Door (ZIP7.3TWB)
- RACO Reducing Washer, 3/4" to 1/2" Conduit Sz (1365)
- CANTEX Weatherproof Electrical Box, 36 cu in, FSC Box, 2 Gang, PVC (5133372)
- CAROL 14 AWG 3 Conductor Portable Cord 300V 250 ft. YL (02608.35T.05)
- LEVITON ELECTRICAL WIRE OR CABLE RACEWAY ELBW VRT 2X2 90UP W/CVR (S2VEL-9UC)
- SQUARE D Wireway, Square-Duct, 8 inch by 8 inch, 3 feet long, hinged cover, N1 paint, NEMA 1 (LDB83)
- LEGRAND Flat Elbow, 300 Series, Elbows (311)
- D-LINE Hinge and Click Lock, Adhesive, PVC (US/5FT3015KIT001)
- NVENT HOFFMAN Lay-In Wireway, 2 ft., 8inWx8inH, Steel (F88G24)
- QUEST TECHNOLOGY INTERNATIONAL Wirehider Cover Lid - 1'', White, 4Ft, 28 Pieces Bulk Carton (FCL-22414)
- CORDMATE Cord&Cable Organizer Kit (C110)
- Leviton Electrical Raceways