Shop All Electrical Raceways
Leviton
ELECTRICAL WIRE OR CABLE RACEWAY ELBW VRT 2X2 90UP RF
Mfr # S2VEL-9UR
Zoro # G4094852
product price: $97.99
/ea
Free Shipping & Returns
$97.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Plastic
- Length 6.00 in
- Width 8 in
- Height 2.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # S2VEL-9UR
- Zoro # G4094852
- UPC # 78477265956
- Country of Origin Unknown
- Category Electrical Raceways
Dimensions
Length | 6.00 in |
Width | 8 in |
Height | 2.25 in |
Size | 2"x2" |
Details
Color | Yellow |
Material | Plastic |
Application | Cable Management Applications |
Component | Vertical Elbows |
Standard | UL Listed (94 V-0);NEBS (GR-63-CORE);UL Listed (2024A) |
Type | Vertical Elbow 90 Deg Up Retrofit |
Description
2x2 Vertical Elbow Retrofit 90deg Up
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Proximity Sensor, Inductive, 5mm, NPN, NO (IGT248)
- FIELD CONTROLS 6Mg1 6" Draft Regulator Double (6MGI)
- RACO Conduit Outlet Body, LR Style, 1" Hub Sz (LR0100)
- JONARD TOOLS Cable Mapper, Display LCD, Connector RJ11 (CM-100)
- LEVITON ELECTRICAL WIRE OR CABLE RACEWAY ELBW VRT 2X2 90UP W/CVR (S2VEL-9UC)
- LEGRAND Mounting Strap, Ivory, Steel, Straps (V704)
- D-LINE Raceway, Half Round Mini, 6 ft. 7 In, White (US/R2D3015W/GR)
- WIEGMANN N1 Scr Cvr Wireway, 2.5x2.5x60, Cs, Galv (S2260G)
- LEGRAND Raceway, Series 800, 5 ft., Ivory (800BAC)
- NVENT HOFFMAN Slip-On Cover Wiring Trough, 6inWx6inH (A6672RT)
- ICC RACEWAY, 1.75inW X 1inH X 6ftL, WHITE (ICRWR13SWH)
- Leviton Electrical Raceways