Shop All Electrical Raceways
Leviton
ELECTRICAL WIRE OR CABLE RACEWAY ELBW VRT 2X2 90UP 2X2
Mfr # S2VEL-90U
Zoro # G4094615
product price: $24.59
/ea
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Noryl Plastic
- Length 6.00 in
- Width 8 in
- Height 2.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # S2VEL-90U
- Zoro # G4094615
- UPC # 78477265932
- Country of Origin Unknown
- Category Electrical Raceways
Dimensions
Length | 6.00 in |
Width | 8 in |
Height | 2.25 in |
Size | 2"x2" |
Details
Color | Yellow |
Material | Noryl Plastic |
Application | Cable Management Applications |
Component | Vertical Elbows |
Type | Vertical Elbow 90 Deg Up |
Standard | UL Listed (94 V-0);NEBS (GR-63-CORE);UL Listed (2024A) |
Bend Angle | 90 |
Description
2x2 Vertical Elbow 90deg Up w/o Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Thermal Unit, 23.5 to 38.5A, PK3 (H2014B-3)
- GAMPAK Sigma Engineered Solutions ProConnex NM/SE Clamp Cable Connector (49660)
- RACO Conduit Outlet Body, LR Style, 2" Hub Sz (LR200)
- EATON BUSSMANN Cubefuse, 20A, 300VAC, 3/4" W, 1-7/8" L (TCF20RN)
- LEVITON ELECTRICAL WIRE OR CABLE RACEWAY ELBW VRT 2X2 90UP W/CVR (S2VEL-9UC)
- LEGRAND Raceway, Series 400, 5 ft., Ivory (400BAC)
- NVENT HOFFMAN Lay-In Wireway, 3 ft., 4inWx4inH, Steel (F44L36)
- LEGRAND Internal Elbow, Steel, Elbows (1517)
- NVENT HOFFMAN Lay-In Wireway, 0.5 ft., 4inWx4inH, Steel (F44L06)
- LEGRAND Raceway, Series 2300, 5 ft., Ivory (2300BAC)
- PANDUIT Base Wiring Duct, Type FS, Solid Wall, White, 3" x 2" x 1' (6-Pack) (FS3X2WH6)
- Leviton Electrical Raceways