Shop All Electrical Raceways
Leviton
ELECTRICAL WIRE OR CABLE RACEWAY ELBW VRT 2X2 45UP W/CVR
Mfr # S2VEL-4UC
Zoro # G4096523
product price: $75.89
/ea
Free Shipping & Returns
$75.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Plastic
- Length 13.4000 in
- Height 8.3000 in
- Application For diverting the raceway path around objects or extend the fiber route in various directions a
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # S2VEL-4UC
- Zoro # G4096523
- UPC # 78477265901
- Country of Origin Unknown
- Category Electrical Raceways
Dimensions
Length | 13.4000 in |
Height | 8.3000 in |
Details
Color | Yellow |
Material | Plastic |
Application | For diverting the raceway path around objects or extend the fiber route in various directions a |
Jacket Color | Yellow |
Standard | UL 2024A |
Type | Raceway |
Description
2x2 Vertical Elbow 45deg Up w/Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VORTEC Vortex Enclosure Cooler, 2500 BtuH (7635)
- ANCOR 12-10 Gauge - 1/4" Heat Shrink Ring Terminal - 3-Pack (312403)
- MERSEN Glass Fuse, Fast-Acting, 1.25A, 250VAC, 200A at 250VAC, 10kA at 125VAC, 5 PK (GGC1-1/4)
- GE Molded Case Circuit Breaker, TEY Series 80A, 1 Pole, 277/480V AC (TEY180)
- LEVITON ELECTRICAL WIRE OR CABLE RACEWAY ELBW VRT 2X2 90UP W/CVR (S2VEL-9UC)
- D-LINE Hinge and Click Lock, Adhesive, PVC (US/5FT22QSWKIT001)
- LEGRAND Internal Elbow, 90 deg., Ivory, PVC, Elbows (PN03F17V)
- KABLE KONTROL Hanging Hooks (KK-HH-EZ)
- WIEGMANN Straight Wireway, NEMA 1, Length 1 Ft, Gray (HS661)
- KABLE KONTROL Strengthening Bar Coupler kit - (3) Flanged Washers - (3) Nuts - (3) Bolts (KK-SBR)
- KABLE KONTROL Splice Coupling Kit (KK-CK-46)
- Leviton Electrical Raceways