Shop All Electrical Raceways
Leviton
ELECTRICAL WIRE OR CABLE RACEWAY ELBW VRT 2X2 45DN W/CVR
Mfr # S2VEL-4DC
Zoro # G4096024
product price: $76.19
/ea
Free Shipping & Returns
$76.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Plastic
- Length 13.4000 in
- Height 8.3000 in
- Application For diverting the raceway path around objects or extend the fiber route in various directions a
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # S2VEL-4DC
- Zoro # G4096024
- UPC # 78477265895
- Country of Origin Australia
- Category Electrical Raceways
Dimensions
Length | 13.4000 in |
Height | 8.3000 in |
Size | 2"x2" |
Details
Color | Yellow |
Material | Plastic |
Application | For diverting the raceway path around objects or extend the fiber route in various directions a |
Component | Vertical Elbows |
Standard | UL 2024A |
Type | Raceway |
Description
2x2 Vertical Elbow 45deg Downw/Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 200 psi, Standard Action (9013GHG2J62X)
- KILLARK Electrical Box, 47 cu in, FD Box, 1 Gang, Aluminum, Rectangular (FD-3)
- HYDROMAXX Black Non-Metallic Electrical Liquid Tight Conduit Angle Fittings - 3/4'', 10PK (BLTAF034010)
- BURNDY Power Distribution Block Cover, 4.50 in.L (BDBMCSCOVER)
- LEVITON ELECTRICAL WIRE OR CABLE RACEWAY ELBW VRT 2X2 90UP W/CVR (S2VEL-9UC)
- LEGRAND Support Clip, Gray, Steel, Clips (G3003)
- NVENT HOFFMAN Lay-In Wireway, 4 ft., 12inWx12inH (F1212T148GV)
- SWE-TECH 3C 1.75 inch Surface Mount Cable Raceway, White, Outside Elbow, 90 Degree (FWT31R3-007WH)
- LEGRAND Bushing, Ivory, Steel, 700 Series, Bushings (702)
- WIEGMANN Straight Wireway, NEMA 1, Length 6 Ft, Gray (HS446)
- NVENT HOFFMAN Feed-Through Wireway, 3 ft., 6inWx6inH (F66W36)
- Leviton Raceways