Shop All Electrical Raceways
Leviton
ELECTRICAL WIRE OR CABLE RACEWAY ELBW VRT 2X2 30DN W/CVR
Mfr # S2VEL-3DC
Zoro # G4095604
product price: $75.89
/ea
Free Shipping & Returns
$75.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Plastic
- Length 13.4000 in
- Height 8.3000 in
- Application Cable Management Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # S2VEL-3DC
- Zoro # G4095604
- UPC # 78477265871
- Country of Origin Australia
- Category Electrical Raceways
Dimensions
Length | 13.4000 in |
Height | 8.3000 in |
Size | 2"x2" |
Details
Color | Yellow |
Material | Plastic |
Application | Cable Management Applications |
Component | Vertical Elbows |
Type | Raceway |
Standard | UL 2024A |
Description
2x2 Vertical Elbow 30deg Downw/Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER MFG Cage Clip, Ferrule, Metal, For ACP2 Pet Lodge Wire Clip Pliers, 14 16 ga Wire Panels (ACC1)
- CARLING TECHNOLOGIES Circuit Breaker, B Series 40A, 2 Pole, 277V AC, Medium Curve (BA2-B0-34-640-521-C)
- MELTRIC 33-64047 RECEPTACLE (33-64047)
- D-LINE Hinge and Click Lock, Adhesive, PVC (US/5FT22QSW)
- LEVITON ELECTRICAL WIRE OR CABLE RACEWAY ELBW VRT 2X2 90UP W/CVR (S2VEL-9UC)
- LEGRAND Cover, Steel, 3000 Series, Covers (V3000CE)
- WIEGMANN Straight Wireway, NEMA 1, Length 6 Ft, Gray (HS666NK)
- LEGRAND Flat Elbow, 90 deg., Gray, Steel, Elbows (2611)
- WIEGMANN Straight Wireway, NEMA, Length 10 Ft, Gray (HS4410)
- SQUARE D Wireway, Square-Duct, 8 inch by 8 inch, 10 feet long, hinged cover, N1 paint, NEMA 1 (LDB810)
- LEGRAND External Elbow, Ivory, Steel, Elbows (V4018)
- Leviton Electrical Raceways