Shop All Electrical Raceways
Leviton
ELECTRICAL WIRE OR CABLE RACEWAY ELBW HRZ 4X8 90DG W/CVR
Mfr # S8HEL-9DC
Zoro # G4094843
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Plastic
- Length 12.00 in
- Width 18 in
- Height 8.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # S8HEL-9DC
- Zoro # G4094843
- UPC # 78477265710
- Country of Origin Australia
- Category Electrical Raceways
Dimensions
Length | 12.00 in |
Width | 18 in |
Height | 8.25 in |
Details
Color | Yellow |
Material | Plastic |
Application | Cable Management Applications |
Standard | UL Listed (94 V-0);NEBS (GR-63-CORE);UL Listed (2024A) |
Type | Horizontal Elbow 90 Deg with Cover |
Description
4x8 Horizontal Elbow 90deg w/Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 12.5 cu in, Ceiling Box, 2 Gang, Thermoplastic, Round (7120)
- ROWE Silicone Lead Wire, HV, 14 AWG, 50 ft, Black, Rowe R800 Silicone Compound Insulation (R800-1014-0-50)
- EATON DC Power Supply, 100/240V AC, 24V DC, 480W, 20A, DIN Rail (PSG480E24RM)
- SQUARE D Pwr Dist Block, 335A, 1P, 6P Secondary, 600V (9080LBA163106)
- LEVITON ELECTRICAL WIRE OR CABLE RACEWAY ELBW VRT 2X2 90UP W/CVR (S2VEL-9UC)
- NVENT HOFFMAN Feed-Through Wireway, 2 ft., 4inWx4inH (F44W24)
- WIEGMANN Straight Wireway, NEMA 1, Length 3 Ft, Gray (HS663)
- SQUARE D Wireway 8 X 8 N1 Paint Closing Plate (LDB8CP)
- QUEST TECHNOLOGY INTERNATIONAL Wirehider Cover Lid - 1'', White, 6Ft, 40 Pieces Bulk Carton (FCL-22614)
- LEGRAND Rigid Inside Coupling, Gray (G3001A)
- LEGRAND Flat Elbow, 90 deg., Gray, Steel, Elbows (G3011E)
- Leviton Raceways