Shop All Electrical Raceways
Leviton
ELECTRICAL WIRE OR CABLE RACEWAY ELBW HRZ 4X8 30DG W/CVR
Mfr # S8HEL-3DC
Zoro # G4094755
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Material Noryl® Plastic
- Length 26.4000 in
- Width 8 in
- Height 12.2000 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # S8HEL-3DC
- Zoro # G4094755
- UPC # 78477265666
- Country of Origin Unknown
- Category Electrical Raceways
Dimensions
Length | 26.4000 in |
Width | 8 in |
Height | 12.2000 in |
Side Rail Height | 6.61 in |
Details
Color | Yellow |
Material | Noryl® Plastic |
Application | Network |
Rung Spacing | 1.65 in |
Bend Angle | 30 |
Standard | UL 2024A |
Type | Horizontal |
Jacket Color | Yellow |
Description
4x8 Horizontal Elbow 30deg w/Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 4-Gang, 2) Toggle 2) Decorator, White (P2262W)
- ZORO SELECT Cable Clamp, Nylon, 3/8 In, Blk, PK25 (22CC50D0375B)
- CARLING TECHNOLOGIES Toggle Switch, SPDT, 5 Connections, On/Off/On, 3/4 hp, 20A @ 12V (LT-1561-601-012)
- QUEST TECHNOLOGY INTERNATIONAL Modular Plugs, 100 Pack - Cat5E, Rj45 (8P8C), Round, Solid, 50U Gold (NMP-8225)
- LEVITON ELECTRICAL WIRE OR CABLE RACEWAY ELBW VRT 2X2 90UP W/CVR (S2VEL-9UC)
- KABLE KONTROL Splice Coupling Kit (KK-CK-46)
- NVENT HOFFMAN Slip-On Cover Wiring Trough, 6inWx6inH (A6624RT)
- KABLE KONTROL Kable Kontrol® Wire Mesh Cable Tray Straight Section - Electro-Zinc Resistant Steel - 8" W x 2" D x 5' L - Chrome Finish (KK-8X2X5-EZ)
- WIEGMANN N1 Sc Wireway, No Ko, 2.5x2.5x12, Cs-glv (S2212GNK)
- NVENT HOFFMAN Lay-In, Flat-Cover Wireway, 8inWx8inH (F88T124GVP)
- SQUARE D Wireway, 6x6 In, Steel (LDB610)
- Leviton Raceways