Shop All Electrical Raceways
Leviton
ELECTRICAL WIRE OR CABLE RACEWAY ELBW HRZ 4X4 90DG W/CVR
Mfr # S4HEL-9DC
Zoro # G4095866
product price: $97.69
/ea
Free Shipping & Returns
$97.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Noryl Plastic
- Length 9.00 in
- Width 12 in
- Height 4.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # S4HEL-9DC
- Zoro # G4095866
- UPC # 78477265642
- Country of Origin Unknown
- Category Electrical Raceways
Dimensions
Length | 9.00 in |
Width | 12 in |
Height | 4.25 in |
Details
Color | Yellow |
Material | Noryl Plastic |
Application | Cable Management Applications |
Standard | UL Listed (94 V-0);NEBS (GR-63-CORE);UL Listed (2024A) |
Bend Angle | 90 |
Type | Horizontal Elbow 90 Deg with Cover |
Description
4x4 Horizontal Elbow 90deg w/Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLE HERSEE Open Fuse Block, CC UL Class, 30 to 100A Amp Range, 32V DC Volt Rating (880025-BP)
- VICTRON ENERGY DC to DC Converter, 48V DC to 12V DC, 240VA, 0 Hz (ORI481224110)
- MERSEN UL Class Fuse, RK1 Class, A2D-R Series, Time-Delay, 80A, 250V AC, Indicating (A2D80R)
- SCHNEIDER ELECTRIC Padlock Attachment, F/30mm Push Buttons (9001K6)
- LEVITON ELECTRICAL WIRE OR CABLE RACEWAY ELBW VRT 2X2 90UP W/CVR (S2VEL-9UC)
- SQUARE D Wireway, Square-Duct, 12 inch by 12 inch, 5 feet long, hinged cover, N1 paint, NEMA 1 (LDB125)
- LEGRAND Internal Elbow, Ivory, Elbows (40N2F17V)
- NVENT HOFFMAN Lay-In Wireway, 1 ft., 6inWx6inH, Steel (F66L12)
- LEGRAND Tee, Ivory, Tees (PN05F15V)
- NVENT HOFFMAN Hinged Cover Wiring Trough, 4inWx4inH (F44T12HC)
- LEGRAND Raceway, Series 2400BD, 10 ft., Ivory (V2400BD)
- Leviton Raceways