Shop All Electrical Raceways
Leviton
ELECTRICAL WIRE OR CABLE RACEWAY ELBW HRZ 4X4 90DG
Mfr # S4HEL-90D
Zoro # G4095053
product price: $65.19
/ea
$65.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Plastic
- Length 9.00 in
- Width 12 in
- Height 4.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # S4HEL-90D
- Zoro # G4095053
- UPC # 78477265598
- Country of Origin Unknown
- Category Electrical Raceways
Dimensions
Length | 9.00 in |
Width | 12 in |
Height | 4.25 in |
Details
Color | Yellow |
Material | Plastic |
Application | Cable Management Applications |
Standard | UL Listed (94 V-0);NEBS (GR-63-CORE);UL Listed (2024A) |
Type | Horizontal Elbow 90 Deg |
Description
4x4 Horizontal Elbow 90deg w/o Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Miniature IEC Magnetic Contactor, 3 Poles, 120 V AC, 6 A, Reversing: No (LC1K0610G7)
- DROSSBACH Corrugated Tubing, Nylon, 1-1/4 in., 250 ft (114NDBSG0000XZS)
- HUBBELL Boot, Weatherproof, Blk (HBL6023)
- NVENT HOFFMAN Carbon Steel Enclosure, 21.90 in H, 7.10 in D, NEMA 4; 12, Hinged (CP556018)
- LEVITON ELECTRICAL WIRE OR CABLE RACEWAY ELBW VRT 2X2 90UP W/CVR (S2VEL-9UC)
- WIEGMANN Straight Wireway, NEMA 1, Length 6 Ft, Gray (HS446NK)
- LEGRAND Coupling, Ivory, PVC, 300 Series, Couplings (306)
- SWE-TECH 3C 1.75 inch Surface Mount Cable Raceway, White, Joint Cover (FWT31R3-002WH)
- LEGRAND Flat Elbow, 300 Series, Elbows (311)
- NVENT HOFFMAN Feed-Through Wireway, 4inWx4inH (F44W48SS)
- SQUARE D Wireway, Square-Duct, 12 inch by 12 inch, 10 feet long, hinged cover, N1 paint, NEMA 1 (LDB1210)
- Leviton Raceways