Shop All Electrical Raceways
Leviton
ELECTRICAL WIRE OR CABLE RACEWAY ELBW HRZ 4X4 45DG W/CVR
Mfr # S4HEL-4DC
Zoro # G4095577
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Plastic
- Length 20.9000 in
- Height 11.0000 in
- Application For diverting the raceway path around objects or extend the fiber route in various directions a
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # S4HEL-4DC
- Zoro # G4095577
- UPC # 78477265581
- Country of Origin Unknown
- Category Electrical Raceways
Dimensions
Length | 20.9000 in |
Height | 11.0000 in |
Details
Color | Yellow |
Material | Plastic |
Application | For diverting the raceway path around objects or extend the fiber route in various directions a |
Type | Raceway |
Standard | UL 2024A |
Jacket Color | Yellow |
Description
4x4 Horizontal Elbow 45deg w/Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, Brwn, Male, Double Set Screw (HBLMRBBN)
- EATON BUSSMANN Cartridge Fuse, FRNR Series, 20A, Time-Delay, 250V AC, Cylindrical (FRN-R-20)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Yellow (ZB4BW153)
- RIP-TIE Strap, Adhesive Back, White, PK50, 1x4" (C-04-050-W)
- LEVITON ELECTRICAL WIRE OR CABLE RACEWAY ELBW VRT 2X2 90UP W/CVR (S2VEL-9UC)
- NVENT HOFFMAN Feed-Through Wireway, 3 ft., 6inWx6inH (F66W36)
- SQUARE D Wireway4x410'Straight (LJB410)
- PANDUIT Cuttingtool, Ld (SRT)
- SQUARE D Wireway, 4x4 In, Steel (LDB410KO)
- NVENT HOFFMAN Feed-Through Wireway, 2 ft., 4inWx4inH (F44W24)
- PANDUIT Base Wiring Duct, Type FS, Solid Wall, Light Gray, 6" x 6" x 1' (6-Pack), No Mounting Holes (FS6X4LG6NM)
- Leviton Electrical Raceways