Shop All Electrical Raceways
Leviton
ELECTRICAL WIRE OR CABLE RACEWAY ELBW HRZ 4X4 30DG W/CVR
Mfr # S4HEL-3DC
Zoro # G4096128
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Material Noryl® Plastic
- Length 20.9000 in
- Width 4 in
- Height 11.0000 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # S4HEL-3DC
- Zoro # G4096128
- UPC # 78477265567
- Country of Origin Unknown
- Category Electrical Raceways
Dimensions
Length | 20.9000 in |
Width | 4 in |
Height | 11.0000 in |
Side Rail Height | 6.61 in |
Details
Color | Yellow |
Material | Noryl® Plastic |
Application | For diverting the raceway path around objects or extend the fiber route in various directions a |
Standard | UL 2024A |
Type | Horizontal |
Bend Angle | 30 |
Jacket Color | Yellow |
Rung Spacing | 1.65 in |
Description
4x4 Horizontal Elbow 30deg w/Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Socket, 14 Pin, DIN Rail, 24V, 6A (P7SA-14F)
- SCHNEIDER ELECTRIC Rlay Scket, Finger Safe/Elvtr, Squre, 8 Pin (RXZE2S108M)
- GROTE 16-14 AWG Nylon Spade Terminal #6 Stud PK15 (84-2219)
- AAON Digital Room Temperature RH Sensor (ASM01818)
- LEVITON ELECTRICAL WIRE OR CABLE RACEWAY ELBW VRT 2X2 90UP W/CVR (S2VEL-9UC)
- LEGRAND Raceway, Series 300, 5 ft., Ivory (300)
- SQUARE D Wireway, Square-Duct, raintight trough, 6 inch by 6 inch, 4 feet long, NEMA 3R (RDB64)
- LEGRAND Raceway, Series 3000, 10 ft., Gray (G3000B)
- PANDUIT Surface Raceway, T-45 Power Rated Cover 1 FT (8 PACK), White (T45CWH8)
- LEGRAND Raceway, 6000 Series, 120 In, Ivory (V6000B-10)
- D-LINE Hinge and Click Lock, Adhesive, PVC (US/5FT22QSWKIT001)
- Leviton Raceways