Shop All Electrical Raceways
Leviton
ELECTRICAL WIRE OR CABLE RACEWAY ELBW HRZ 2X2 90DG
Mfr # S2HEL-90D
Zoro # G4094773
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Noryl Plastic
- Length 6.00 in
- Width 8 in
- Height 2.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # S2HEL-90D
- Zoro # G4094773
- UPC # 78477265840
- Country of Origin Unknown
- Category Electrical Raceways
Dimensions
Length | 6.00 in |
Width | 8 in |
Height | 2.25 in |
Size | 2"x2" |
Details
Color | Yellow |
Material | Noryl Plastic |
Application | Cable Management Applications |
Component | Horizontal Elbows |
Bend Angle | 90 |
Standard | UL Listed (94 V-0);NEBS (GR-63-CORE);UL Listed (2024A) |
Type | Horizontal Elbow 90 Deg |
Description
2x2 Horizontal Elbow 90deg w/o Cover
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Counter, 6 Digit, Base Mount, 115VAC (1A188)
- TECHFLEX Sleeving, 0.750 In., 25 ft., Black (FWN0.75BK25)
- GARDNER BENDER Twist-on Wire Cnnectr, 22-14, Orange, PK50 (17-003)
- NVENT HOFFMAN Continuous Hinge with Clamps, Type 4, 12 (A12108CHNF)
- LEVITON ELECTRICAL WIRE OR CABLE RACEWAY ELBW VRT 2X2 90UP W/CVR (S2VEL-9UC)
- PANDUIT Raceway, Panduct Type FS, 6 ft., Light Gray (FS3X2LG6NM)
- LEGRAND Cover, Steel, Ivory, Steel, 4000 Series (V4000C)
- LEGRAND Cover, Steel, 3000 Series, Covers (V3000CE)
- KABLE KONTROL Kable Kontrol® Wire Mesh Cable Tray Straight Section - Electro-Zinc Resistant Steel - 12" W x 2" D x 5' L - Chrome Finish (KK-12X2X5-EZ)
- SQUARE D Wireway, Square-Duct, 8 inch by 8 inch, 5 feet long, hinged cover, N1 paint, NEMA 1 (LDB85)
- LEGRAND Divider Clip, White, Steel, Clips (4001DA)
- Leviton Raceways