Shop All Electrical Raceways
Leviton
ELECTRICAL WIRE OR CABLE RACEWAY DUCT SOLID 4X8
Mfr # S8DCT-SDT
Zoro # G4095166
product price: $231.99
/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Noryl Plastic
- Length 80.7000 in
- Width 4 in
- Height 10.6000 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # S8DCT-SDT
- Zoro # G4095166
- UPC # 78477265161
- Country of Origin Australia
- Category Electrical Raceways
Dimensions
Length | 80.7000 in |
Width | 4 in |
Height | 10.6000 in |
Details
Color | Yellow |
Material | Noryl Plastic |
Application | For used to route, protect and support cables throughout fiber systems |
Type | Solid Duct |
Standard | NEBS (GR-63-CORE);UL Listed (2024A) |
Mounting Type | Wall |
Description
4x8 Solid Duct w/o Cover (1/carton)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Heavy Duty Limit Switch, Cat Whisker, Wobble Stick, SPDT, 10A @ 600V AC, Actuator Location: Top (12T851)
- SCHNEIDER ELECTRIC Trmnl Blk, Screw Clmp Tech Mlti-Pole (NSYTRV44)
- EATON BUSSMANN UL Class Fuse, J Class, DFJ Series, Fast-Acting, 70A, 600V AC, Non-Indicating (DFJ-70)
- GROTE 3-Wire Connector, Fem Pin to Hard Shell (66860)
- LEVITON ELECTRICAL WIRE OR CABLE RACEWAY ELBW VRT 2X2 90UP W/CVR (S2VEL-9UC)
- WIEGMANN Straight Wireway, NEMA 1, Length 6 Ft, Gray (HS446NK)
- SQUARE D Wireway, Square-Duct, 8 inch by 8 inch, 4 feet long, hinged cover, N1 paint, NEMA 1 (LDB84)
- NVENT HOFFMAN Lay-In Wireway, 2 ft., 4inWx4inH, Steel (F44G24)
- WIEGMANN Straight Wireway, NEMA 1, Length 1 Ft, Gray (HS661NK)
- SQUARE D Wireway, 4x4 In, Steel (LDB42KO)
- NVENT HOFFMAN Lay-In, Flat-Cover Wireway, 4inWx4inH (F44T136GVP)
- Leviton Raceways