Shop All Electrical Raceways
Leviton
ELECTRICAL WIRE OR CABLE RACEWAY DUCT SOLID 4X4
Mfr # S4DCT-SDT
Zoro # G4095324
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Noryl Plastic
- Length 79.9000 in
- Width 4 in
- Height 5.9000 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # S4DCT-SDT
- Zoro # G4095324
- UPC # 78477265017
- Country of Origin Unknown
- Category Electrical Raceways
Dimensions
Length | 79.9000 in |
Width | 4 in |
Height | 5.9000 in |
Details
Color | Yellow |
Material | Noryl Plastic |
Application | For used to route, protect and support cables throughout fiber systems |
Mounting Type | Wall |
Type | Solid Duct |
Standard | NEBS (GR-63-CORE);UL Listed (2024A) |
Description
4x4 Solid Duct w/o Cover (1/Carton)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO 100 Ft Spooltcw-103-107 - 100Ft (TCWR-1049)
- PANDUIT Cable Tie, 35.91" L, Nylon, White, PK50 (S36-175-L)
- NVENT HOFFMAN CONCEPT Panels, 22.20x10.20, White, Steel (CP2412)
- CAROL 6 AWG 5 Conductor Portable Cord 600V 50 ft. BK (16075)
- LEVITON ELECTRICAL WIRE OR CABLE RACEWAY ELBW VRT 2X2 90UP W/CVR (S2VEL-9UC)
- PANDUIT Base Wiring Duct, Type FS, Solid Wall, Light Gray, 6" x 6" x 1' (6-Pack), No Mounting Holes (FS6X4LG6NM)
- D-LINE Hinge and Click Lock, Adhesive, PVC (US/5FT3015KIT001)
- LEGRAND Raceway, Series 2300, 5 ft., Ivory (2300BAC)
- LEGRAND Internal Elbow, White, Elbows (40N2F17WH)
- QUEST TECHNOLOGY INTERNATIONAL Raceway On-A-Roll - 3/8'', Beige, 50 Ft (FWF-14521)
- PANDUIT Base Wiring Duct, Type FS, Solid Wall, White, 3" x 2" x 1' (6-Pack) (FS3X2WH6)
- Leviton Electrical Raceways