Shop All Electrical Raceways
Leviton
ELECTRICAL WIRE OR CABLE RACEWAY DUCT SOLID 4X12 W/CVR
Mfr # SWDCT-SDC
Zoro # G4096347
product price: $540.99
/ea
Free Shipping & Returns
$540.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Plastic
- Length 81.1000 in
- Height 13.8000 in
- Application For used to route, protect and support cables throughout fiber systems
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # SWDCT-SDC
- Zoro # G4096347
- UPC # 78477265147
- Country of Origin Unknown
- Category Electrical Raceways
Dimensions
Length | 81.1000 in |
Height | 13.8000 in |
Details
Color | Yellow |
Material | Plastic |
Application | For used to route, protect and support cables throughout fiber systems |
Type | Solid Duct with Cover |
Standard | NEBS (GR-63-CORE);UL Listed (2024A) |
Description
4x12 Solid Duct w/Cover (1/Carton)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 22 AWG Gauge PTFE Wire Kit, Stranded Hook Up Wire, 25' Length Each, 0.0253" Diameter, 600 Volts (22STRPTFEKIT)
- WIEGMANN Back Panel, NOVAL Accessory, 14 Gang, Carbon Steel (HW-MP1008CS)
- VAST Strut Channel Fitting, 1/4 (V387-45HDG)
- SCHNEIDER ELECTRIC Push Button Transmitter and Receiver Kit, 22 mm, Universal (XB5RMA04)
- LEVITON ELECTRICAL WIRE OR CABLE RACEWAY ELBW VRT 2X2 90UP W/CVR (S2VEL-9UC)
- D-LINE Raceway, Half Round, Micro, White (US/R2D1608W/GR)
- PANDUIT Surface Raceway, LD10 Low Volt. Single Channel, Electric Ivory, 1 FT (6-Pack) (LD10EI6-A)
- W BOX RACEWAY CONNECTOR 3/4in JO, 4PK (0E-75JCW4)
- CARLON Carlon Flex-Plus 12005-200 ENT Flexible Raceway, 200 ft L, PVC, Blue (12005-200)
- WIEGMANN Straight Wireway, NEMA 1, Length 4 Ft, Gray (HS664)
- NVENT HOFFMAN Lay-In Wireway, 2 ft., 6inWx6inH, Steel (F66L24)
- Leviton Raceways