Shop All Electrical Raceways
Leviton
ELECTRICAL WIRE OR CABLE RACEWAY DUCT SOLID 4X12
Mfr # SWDCT-SDT
Zoro # G4096505
product price: $326.99
/ea
Free Shipping & Returns
$326.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Plastic
- Length 81.10 in
- Width 13.8 in
- Height 6.30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # SWDCT-SDT
- Zoro # G4096505
- UPC # 78477265130
- Country of Origin Unknown
- Category Electrical Raceways
Dimensions
Length | 81.10 in |
Width | 13.8 in |
Height | 6.30 in |
Details
Color | Yellow |
Material | Plastic |
Application | For used to route, protect and support cables throughout fiber systems |
Type | Solid Duct |
Standard | NEBS (GR-63-CORE);UL Listed (2024A) |
Description
4x12 Solid Duct w/o Cover (1/Carton)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PICO Tool-Wire Tie, #0695PT (0695PT)
- POWER FIRST Rocker Switch, DPDT, 6 Connections (2LNG2)
- HONEYWELL TRANSFORMER TRADELINE24V (AT72D1683/Z)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connector Accessories, Non-Metallic Locknut, 1/2" (31622003LPK50)
- LEVITON ELECTRICAL WIRE OR CABLE RACEWAY ELBW VRT 2X2 90UP W/CVR (S2VEL-9UC)
- SQUARE D Wireway4x410'Straight (LJB410)
- NVENT HOFFMAN Slip-On Cover Wiring Trough, 6inWx6inH (A6672RT)
- NVENT HOFFMAN Lay-In Wireway, 1 ft., 6inWx6inH, Steel (F66L12)
- LEGRAND Conduit Connector, Galvanized Steel (5782)
- LEGRAND Internal Elbow, Ivory, Steel, Elbows (V717)
- SQUARE D Wireway, 4x4 In, Steel (LDB410KO)
- Leviton Raceways