Shop All Electrical Raceways
Leviton
ELECTRICAL WIRE OR CABLE RACEWAY DUCT SLOTTED 4X4 W/CVR
Mfr # S4DCT-DCS
Zoro # G4094597
product price: $410.99
/ea
Free Shipping & Returns
$410.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Noryl Plastic
- Length 79.9000 in
- Width 4 in
- Height 5.9000 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # S4DCT-DCS
- Zoro # G4094597
- UPC # 78477265055
- Country of Origin Unknown
- Category Electrical Raceways
Dimensions
Length | 79.9000 in |
Width | 4 in |
Height | 5.9000 in |
Details
Color | Yellow |
Material | Noryl Plastic |
Application | For used to route, protect and support cables throughout fiber systems |
Standard | NEBS (GR-63-CORE);UL Listed (2024A) |
Type | Slotted Duct with Cover |
Mounting Type | Wall |
Description
4x4 Slotted Duct w/Cover (1/Carton)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Line Cord GFCI, 2 ft., Ylw, 15A, 5-15P, 120V (5YL47)
- HUBBELL 15A Flanged Locking Receptacle 2P 3W 125VAC (HBL4715)
- OMRON General Purpose Relay, 12V AC Coil Volts, Square, 8 Pin, DPDT (LY2-AC12)
- DAYTON IEC Magnetic Contactor, 3 Poles, 120 V AC, 40 A, Reversing: No (6EAP8)
- LEVITON ELECTRICAL WIRE OR CABLE RACEWAY ELBW VRT 2X2 90UP W/CVR (S2VEL-9UC)
- PANDUIT Surface Raceway, 2-PC Latch, LDPH5 Power Rated, White, 1 ft (6 PACK) (LDPH5WH6-A)
- WIREMOLD WHT MTL HiCap Raceway (BWH1)
- SQUARE D Wireway, Square-Duct, 6 inch by 6 inch, panel adapter, N1 paint, NEMA 1 (LDB6A)
- MAJESTIC PET Majestic UD4 4 in. Uninsulated Flex Duct for Outside Air (UD4)
- SWE-TECH 3C 1.25 inch Surface Mount Cable Raceway, Ivory, Straight 6 foot Section, 20PK (FWT31R2-000IVBX)
- KABLE KONTROL Kable Kontrol® Wire Mesh Cable Tray Straight Section - Electro-Zinc Resistant Steel - 12" W x 2" D x 5' L - Chrome Finish (KK-12X2X5-EZ)
- Leviton Raceways