Shop All Electrical Raceways
Leviton
ELECTRICAL WIRE OR CABLE RACEWAY DUCT SLOTTED 4X4
Mfr # S4DCT-DSL
Zoro # G4094746
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Noryl Plastic
- Length 79.9000 in
- Width 4 in
- Height 5.9000 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # S4DCT-DSL
- Zoro # G4094746
- UPC # 78477265048
- Country of Origin Unknown
- Category Electrical Raceways
Dimensions
Length | 79.9000 in |
Width | 4 in |
Height | 5.9000 in |
Details
Color | Yellow |
Material | Noryl Plastic |
Application | Designed to Route, Protect and Support Cables Throughout Fiber Systems Applications |
Type | Slotted Duct |
Mounting Type | Wall |
Standard | NEBS (GR-63-CORE);UL Listed (2024A) |
Description
4x4 Slotted Duct w/o Cover (1/Carton)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (9001SKS42BH2)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Yellow (ZB4BH53)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., White (SHC1022)
- HUBBELL 30A Watertight Locking Receptacle 3P 3W 125/250VAC (HBL69W08)
- LEVITON ELECTRICAL WIRE OR CABLE RACEWAY ELBW VRT 2X2 90UP W/CVR (S2VEL-9UC)
- PANDUIT Raceway, Panduct Type FS, 6 ft., Light Gray (FS3X4LG6NM)
- LEGRAND External Elbow, 90 deg., Ivory, PVC, Elbows (PN05F18V)
- LEGRAND Cover Plate, Steel, Plates (V4047BX)
- PANDUIT Base Wiring Duct, Type FS, Solid Wall, Light Gray, 6" x 6" x 1' (6-Pack), No Mounting Holes (FS6X4LG6NM)
- LEGRAND Raceway, 6000 Series, 120 In, Gray (G6000B-10)
- SQUARE D Wireway, Square-Duct, raintight trough, 6 inch by 6 inch, 4 feet long, NEMA 3R (RDB64)
- Leviton Electrical Raceways