Shop All Electrical Raceways
Leviton
ELECTRICAL WIRE OR CABLE RACEWAY DUCT SLOTTED 2X2 W/CVR
Mfr # S2DCT-DCS
Zoro # G4095543
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Plastic
- Length 79.9000 in
- Height 3.2000 in
- Size 2"x2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # S2DCT-DCS
- Zoro # G4095543
- UPC # 78477264997
- Country of Origin Australia
- Category Electrical Raceways
Dimensions
Length | 79.9000 in |
Height | 3.2000 in |
Size | 2"x2" |
Details
Color | Yellow |
Material | Plastic |
Application | Designed to Route, Protect and Support Cables Throughout Fiber Systems Applications |
Component | Ducting |
Standard | NEBS (GR-63-CORE);UL Listed (2024A) |
Type | Slotted Duct with Cover |
Description
2x2 Slotted Duct w/Cover (1/Carton)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Contactor+Relay Aux Contact 575Vac 10A (LA1KN31)
- ABB VE5-1, A9-A40 MECH/ELEC INTERLOCK AC (VE5-1)
- ALARM CONTROLS Pushbutton (PBM-1)
- ZORO SELECT PC Power Cord, 5-15P, IEC C13, 10 ft., Blk, 10A (20PX02ID)
- LEVITON ELECTRICAL WIRE OR CABLE RACEWAY ELBW VRT 2X2 90UP W/CVR (S2VEL-9UC)
- PANDUIT Surface Raceway, 2-PC Latch, LDPH5 Power Rated, White, 1 ft (6 PACK) (LDPH5WH6-A)
- NVENT HOFFMAN Lay-In Wireway, 5 ft., 8inWx8inH, Steel (F88L60)
- WIEGMANN Straight Wireway, NEMA, Length 10 Ft, Gray (HS4410NK)
- PANDUIT Surface Raceway, 2-PC Latch, LDPH3 Power Rated, Off White, 1 ft (6 PACK) (LDPH3IW6-A)
- WIEGMANN Straight Wireway, NEMA 1, Length 1 Ft, Gray (HS441)
- W BOX RWAY CONN 1-3/4in DROP CEI, 4PK (0E-175DCW4)
- Leviton Electrical Raceways