Shop All Electrical Raceways
Leviton
ELECTRICAL WIRE OR CABLE RACEWAY DUCT SLOTTED 2X2
Mfr # S2DCT-DSL
Zoro # G4094992
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Plastic
- Length 79.9000 in
- Height 3.2000 in
- Size 2"x2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # S2DCT-DSL
- Zoro # G4094992
- UPC # 78477264980
- Country of Origin Unknown
- Category Electrical Raceways
Dimensions
Length | 79.9000 in |
Height | 3.2000 in |
Size | 2"x2" |
Details
Color | Yellow |
Material | Plastic |
Application | For used to route, protect and support cables throughout fiber systems |
Component | Ducting |
Type | Slotted Duct |
Standard | NEBS (GR-63-CORE);UL Listed (2024A) |
Description
2x2 Slotted Duct w/o Cover (1/Carton)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Duplex MRI Receptacle 125VAC 5-20R RD (HBL8300RMRI)
- HUBBELL Rocker Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, Ivory (P263I)
- AIROTRONICS Encapsulated Timer Relay, 10A, Relay, LED (TGKAD31023/1023EE1HS)
- MARINCO 5466 Marinco 20A 250V 2P 3W Standard Plug (5466)
- LEVITON ELECTRICAL WIRE OR CABLE RACEWAY ELBW VRT 2X2 90UP W/CVR (S2VEL-9UC)
- LEGRAND Rigid Inside Coupling, Gray (G3001A)
- LEGRAND Mounting Strap, Ivory, Steel, Straps (V704)
- LEGRAND Power Box, Ivory, Boxes (PSB1V)
- EASYLIFE TECH 16 ft Wall Corner Raceway Roll (71503A-EL)
- PANDUIT Surface Raceway, LD5 Low Volt. Single Channel, International Gray, 1 FT (6-Pack) (LD5IG6-A)
- LEGRAND Raceway, Series V2400B, 5 ft., Ivory (V2400B)
- Leviton Raceways