Shop All Electrical Raceways
Leviton
ELECTRICAL WIRE OR CABLE RACEWAY DUCT KIT MITRE 4-8-12"
Mfr # SMTRE-300
Zoro # G4095184
product price: $682.99
/ea
Free Shipping & Returns
$682.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Length 18.0000 in
- Height 14.0000 in
- Application Cable Management Applications
- Type Mitre Box Duct Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # SMTRE-300
- Zoro # G4095184
- UPC # 78477266984
- Country of Origin Unknown
- Category Electrical Raceways
Dimensions
Length | 18.0000 in |
Height | 14.0000 in |
Details
Color | Yellow |
Application | Cable Management Applications |
Type | Mitre Box Duct Kit |
Standard | NEBS (GR-63-CORE);UL Listed (2024A) |
Description
Mitre Box Duct Kit (for use with 2x4, 4x4, 4x8, and 4x12 ducts)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Pogo Stick, Zinc, 40" (81-0131)
- MARINCO Cls40Mb-C Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Male-Red (C ) (CLS40MB-C)
- MERSEN Midget Fuse, ATQ Series, Time-Delay, 5A, 500V AC, Non-Indicating, 10kA at 500V AC (ATQ5)
- SQUARE D Miniature Circuit Breaker, QO Series 50A, 2 Pole, 120/240V AC (QO2501021)
- LEVITON ELECTRICAL WIRE OR CABLE RACEWAY ELBW VRT 2X2 90UP W/CVR (S2VEL-9UC)
- SQUARE D Wireway, 4x4 In, Steel (LDB45KO)
- W BOX RACEWAY CONNECTOR 3/4in JO, 4PK (0E-75JCW4)
- PANDUIT Surface Raceway, LD5 Low Voltage Single Channel, 6 ft, Off-White (LD5WH6-A)
- PANDUIT Base Wiring Duct, Type FS, Solid Wall, Light Gray, 6" x 6" x 1' (6-Pack), No Mounting Holes (FS6X4LG6NM)
- STANLEY Aluminum Cable Covers, 42inL, Aluminum (ACC-005)
- LEGRAND Cover, Steel, Gray, Steel, 4000 Series (G4000C)
- Leviton Electrical Raceways