Shop All Electrical Raceways
Leviton
ELECTRICAL WIRE OR CABLE RACEWAY DUCT EXTEND 4" TO 10"
Mfr # S4EXT-KIT
Zoro # G4095972
product price: $74.25
/ea
$74.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Length 9.00 in
- Width 12 in
- Height 4.25 in
- Application Cable Management Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # S4EXT-KIT
- Zoro # G4095972
- UPC # 78477267080
- Country of Origin Unknown
- Category Electrical Raceways
Dimensions
Length | 9.00 in |
Width | 12 in |
Height | 4.25 in |
Details
Color | Yellow |
Application | Cable Management Applications |
Type | Wall Extension Bracket |
Standard | NEBS (GR-63-CORE);UL Listed (2024A) |
Description
4x4 Extended Ladder Rack (or Unistrut) Mounting Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Safety Duplex Cable - 10/2 AWG - Red/Yellow - Flat - 25' (124102)
- MIDWEST FASTENER 3/8" x 3/8" Natural Nylon Plastic Strap 20PK (64204)
- WIREMOLD Poke-Thru Device (RC4CTCBK)
- HUBBELL Electrical Box Cover, 1 Gang, Polycarbonate, In-Use (MM420C)
- LEVITON ELECTRICAL WIRE OR CABLE RACEWAY ELBW VRT 2X2 90UP W/CVR (S2VEL-9UC)
- NVENT HOFFMAN Lay-In, Flat-Cover Wireway, 4inWx4inH (F44T136GVP)
- LEGRAND Wire Clip, White, Steel, Clips (G4000WC)
- PANDUIT Raceway, Panduct Type FS, 6 ft., Light Gray (FS3X4LG6NM)
- LEGRAND Raceway, Series 4000, 10 ft., Gray (G4000B-10)
- W BOX RWAY CONN 1-3/4in INS COR, 4PK (0E-175ICW4)
- WIREMOLD WHT MTL HiCap Raceway (BWH1)
- Leviton Raceways