Shop All Electrical Raceways
Leviton
ELECTRICAL WIRE OR CABLE RACEWAY CROSS HORIZ 4X8 W/CVR
Mfr # S8HCR-HCC
Zoro # G4095988
product price: $342.99
/ea
Free Shipping & Returns
$342.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Noryl Plastic
- Length 12.00 in
- Width 18 in
- Height 8.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # S8HCR-HCC
- Zoro # G4095988
- UPC # 78477266328
- Country of Origin Australia
- Category Electrical Raceways
Dimensions
Length | 12.00 in |
Width | 18 in |
Height | 8.25 in |
Dimensions | 8.9 in H x 8.9 in W x 3.98 in D |
Details
Color | Yellow |
Material | Noryl Plastic |
Application | For use to provide an intersection in the ducting system and enable the fiber path to be routed |
Type | Horizontal Cross with Cover |
Suitable For Use With | 4 x 8 in Fiber Raceway System |
Standard | NEBS (GR-63-CORE);UL Listed (2024A) |
Description
4x8 Horizontal Cross w/Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENSORSWITCH Power Pack, For Occupancy Sensor (MP20)
- NOARK Overload 45-60A 2 Pole, 3 (RHUS-80/3-60)
- HUBBELL WIRING DEVICE-KELLEMS Rocker Wall Plates and Box Cover, Number of Gangs: 2 Nylon, Smooth Finish, Brown (NP262)
- DRYCONN Wire Conn Lt Blue Bg/10 (10666)
- LEVITON ELECTRICAL WIRE OR CABLE RACEWAY ELBW VRT 2X2 90UP W/CVR (S2VEL-9UC)
- PANDUIT Surface Raceway, LD5 Low Volt. Single Channel, Black, 1 FT (6-Pack) (LD5BL6-A)
- NVENT HOFFMAN Hinged Cover Wiring Trough, 6inWx6inH (F66T36HC)
- NVENT HOFFMAN Lay-In Wireway, 4 ft., 8inWx8inH (F88T148GV)
- PANDUIT Surface Raceway, 2-PC Latch, LDPH3 Power Rated, White, 1' (6-Pack) (LDPH3WH6-A)
- D-LINE Raceway, Half Round, TV Drop, 5 ft., Black (US/5FT5025B/GR)
- PANDUIT Surface Raceway, LD3 Low Volt. Single Chnl., 1 FT (8 PACK), Elec Ivory (LD3EI8-A)
- Leviton Electrical Raceways