Shop All Electrical Raceways
Leviton
ELECTRICAL WIRE OR CABLE RACEWAY CROSS HORIZ 4X8
Mfr # S8HCR-HCR
Zoro # G4094983
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Noryl Plastic
- Length 12.00 in
- Width 18 in
- Height 8.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # S8HCR-HCR
- Zoro # G4094983
- UPC # 78477266311
- Country of Origin Unknown
- Category Electrical Raceways
Dimensions
Length | 12.00 in |
Width | 18 in |
Height | 8.25 in |
Dimensions | 3.98 in D |
Details
Color | Yellow |
Material | Noryl Plastic |
Application | Cable Management Applications |
Type | Horizontal Cross |
Suitable For Use With | 4 x 8 in Fiber Raceway System |
Standard | NEBS (GR-63-CORE);UL Listed (2024A) |
Description
4x8 Horizontal Cross w/o Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON 240VAC Reversing Magnetic Contactor 3P 18A NEMA 0 (CN55BN3BB)
- HELI-TUBE 3/4 In. OD X 25FT Yellow Polyethylene Spiral Wrap (HT 3/4 C YE-25)
- KABLE KONTROL Zip Ties - 4in Long - 100 Pc Pk - Fluorescent Orange - Nylon - 18 Lbs Tensile Strength (CT504FL-OR-100)
- IDEAL Shrink Tubing, 0.268in ID, Black, 4ft, PK5 (46-605)
- LEVITON ELECTRICAL WIRE OR CABLE RACEWAY ELBW VRT 2X2 90UP W/CVR (S2VEL-9UC)
- LEGRAND Raceway, Series 2600, 10 ft., Gray (2600-10)
- NVENT HOFFMAN Hinged Cover Wiring Trough, 6inWx6inH (F66T36HC)
- PANDUIT Surface Raceway, T-45 Power Rated Cover 1 FT (8 PACK), White (T45CWH8)
- WIEGMANN Straight Wireway, NEMA 1, Length 2 Ft, Gray (HS662)
- WIEGMANN Straight Wireway, NEMA 1, Length 4 Ft, Gray (HS664)
- WIEGMANN Straight Wireway, NEMA 1, Length 4 Ft, Gray (HS664NK)
- Leviton Electrical Raceways