Shop All Electrical Raceways
Leviton
ELECTRICAL WIRE OR CABLE RACEWAY CROSS HORIZ 4X4 W/CVR
Mfr # S4HCR-HCC
Zoro # G4094877
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Plastic
- Length 9.00 in
- Width 12 in
- Height 4.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # S4HCR-HCC
- Zoro # G4094877
- UPC # 78477266595
- Country of Origin Australia
- Category Electrical Raceways
Dimensions
Length | 9.00 in |
Width | 12 in |
Height | 4.25 in |
Details
Color | Yellow |
Material | Plastic |
Application | Cable Management Applications |
Type | Horizontal Cross with Cover |
Standard | NEBS (GR-63-CORE);UL Listed (2024A) |
Description
4x4 Horizontal Cross w/Cover
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Lug, Cu, 2 Hole, #6 Awg, 1/4 Stud, .63 (LCDX6-14A-L)
- POWERDRIVE Power Inverter, Modified Sine Wave, 800 W Peak, 400 W Continuous, 2 Outlets (PWD400)
- ZORO SELECT Clamp, OD 3/4 In, 1/2 In W, Vinyl, PK50 (COV1309Z1)
- PULSAR Portable Generator, Gasoline/Liquid Propane, 10,200 W/9,200 W Rated, 13,000 W/11,500 W Surge, 85 A (PG13000BRCO)
- LEVITON ELECTRICAL WIRE OR CABLE RACEWAY ELBW VRT 2X2 90UP W/CVR (S2VEL-9UC)
- LEGRAND Raceway, Series CableSmart, 8 ft., White (40N2B08WH)
- NVENT HOFFMAN Lay-In Wireway, 2 ft., 8inWx8inH, Steel (F88G24)
- NVENT HOFFMAN Lay-In, Flat-Cover Wireway, 6inWx6inH (F66T124GVP)
- PANDUIT Cuttingtool, Ld (SRT)
- LEGRAND Internal Elbow, Ivory, Steel, Elbows (V4017)
- QUEST TECHNOLOGY INTERNATIONAL Wirehider Raceway - 1/2'', Beige, 4Ft, 48 Pieces Bulk Carton (FWH-11424)
- Leviton Electrical Raceways