Shop All Electrical Raceways
Leviton
ELECTRICAL WIRE OR CABLE RACEWAY CROSS HORIZ 2X2 W/CVR
Mfr # S2HCR-HCC
Zoro # G4095796
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Plastic
- Length 6.00 in
- Width 8 in
- Height 2.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # S2HCR-HCC
- Zoro # G4095796
- UPC # 78477266250
- Country of Origin Unknown
- Category Electrical Raceways
Dimensions
Length | 6.00 in |
Width | 8 in |
Height | 2.25 in |
Size | 2"x2" |
Details
Color | Yellow |
Material | Plastic |
Application | For use to provide an intersection in the ducting system and enable the fiber path to be routed |
Component | Horizontal Crosses |
Standard | UL Listed (94 V-0);NEBS (GR-63-CORE);UL Listed (2024A) |
Type | Horizontal Cross with Cover |
Description
2x2 Horizontal Cross w/Cover
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Thermostat Cable, 250ft, 0.14 Diameter, CL2 (552050407)
- CALBRITE Connector, Straight, 1/2in., Internal Insul (S60500FCS0)
- OMRON General Purpose Relay, 24V AC Coil Volts, Octal, 8 Pin, DPDT (MKS2PAC24)
- GE 120VAC Non-Reversing Magnetic Contactor 3P 27A NEMA 1 (CR305C002)
- LEVITON ELECTRICAL WIRE OR CABLE RACEWAY ELBW VRT 2X2 90UP W/CVR (S2VEL-9UC)
- LEGRAND Support Clip, Gray, Steel, Clips (G3003)
- PANDUIT Base Wiring Duct, Type FS, Solid Wall, White, 4" x 4" x 1' (6-Pack), No Mounting Holes (FS4X4WH6NM)
- LEGRAND Bushing, Ivory, Steel, 500 Series, Bushings (502)
- SQUARE D Wireway, 4x4 In, Steel (LDB44KO)
- W BOX RACEWAY CONN 3/4in END CAP, 4PK (0E-75ECW4)
- SQUARE D Wireway, Square-Duct, 12 inch by 12 inch, 5 feet long, hinged cover, N1 paint, NEMA 1 (LDB125)
- Leviton Electrical Raceways