Shop All Electrical Raceways
Leviton
ELECTRICAL WIRE OR CABLE RACEWAY CROSS HORIZ 2X2
Mfr # S2HCR-HCR
Zoro # G4095482
product price: $48.69
/ea
$48.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Noryl Plastic
- Length 6.00 in
- Width 8 in
- Height 2.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # S2HCR-HCR
- Zoro # G4095482
- UPC # 78477266243
- Country of Origin Unknown
- Category Electrical Raceways
Dimensions
Length | 6.00 in |
Width | 8 in |
Height | 2.25 in |
Size | 2"x2" |
Dimensions | 8.9 in H x 8.9 in W x 3.98 in D |
Details
Color | Yellow |
Material | Noryl Plastic |
Application | Cable Management Applications |
Component | Horizontal Crosses |
Standard | UL Listed (94 V-0);NEBS (GR-63-CORE);UL Listed (2024A) |
Suitable For Use With | 2 x 2 in Fiber Raceway System |
Type | Horizontal Cross |
Description
2x2 Horizontal Cross w/o Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Pilot Light, 120VAC, Red (10250T34R)
- EATON Proximity Sensor, Inductive, 18mm, NPN, NO (E57-18LE12-C)
- S.U.R. & R. AUTO PARTS 9/16"5/16" Fem Spring Lock To Nylon (1) (SRRK310)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 3/16" x 25FT- Black (HS3-0188-25-BK)
- LEVITON ELECTRICAL WIRE OR CABLE RACEWAY ELBW VRT 2X2 90UP W/CVR (S2VEL-9UC)
- QUEST TECHNOLOGY INTERNATIONAL Wirehider Raceway - 1'', White, 6Ft, 40 Pieces Bulk Carton (FWH-12614)
- KABLE KONTROL 2" Tall Floor Tray Support Stand (NL8595060)
- CARLON FlexPlus ENT Raceway, 10 ft L, PVC, Blue (12005-UPC)
- THE MAGNET SOURCE SMALL MAGNETIC CLIPS DS (08018)
- WIEGMANN Straight Wireway, NEMA 1, Length 2 Ft, Gray (HS662NK)
- LEGRAND Full Capacity Tee, Ivory, Steel, Tees (V4015)
- Leviton Raceways